Shop All Leveling Mounts
S & W
Leveling Mount, Swivel Stud, 1-8, 5 in Base
Mfr # BNYLE56
Zoro # G1388283
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 10,000 lb
- Thread Size 1-8
- Leveling Mount Type Swiveling Stud
- Base Dia. 5 in
- Finish Clear Zinc
Product Information
- Brand S & W
- MFR # BNYLE56
- Zoro # G1388283
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 8.25 in |
Thread Size | 1-8 |
Base Dia. | 5 in |
Bolt Length | 6 in |
Details
Item | Leveling Mount |
Load Capacity | 10,000 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Clear Zinc |
Hex | 1-3/8 in |
Base | Nylon |
Construction | Steel |
Includes | Locking Nut |
Base Material | Nylon |
System of Measurement | Inch |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 5 in, Height 8.25 in, Load Capacity 10,000 lb, Thread Size 1 In.-8, Construction Steel, Hex 1-3/8 in, Includes Locking Nut, Bolt Length 6 in, Finish Clear Zinc-Plated, Base Material Nylon, Base Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEM OEM: NEW: SUBARU 4 BUTTON REMOTE KEY COMBO CWTB1G077 / 57497-AL27A / B110 / G CHIP (RHK-SUB-AL27A)
- ROCKWOOD Concave Door Stop, DuraFlex (409.32D)
- FROM PLAIN TO BEAUTIFUL IN HOURS Elizabethan Shield Faux Tin/ PVC 24-in x 24-in Antique Copper Textured Ceiling Tile, 10PK (DCT04ac-24x24-10)
- PEMKO 1-7/8" W x 95" H Clear Anodized Continuous Hinge (CHS95HD1)
- S & W Leveling Mount, Swivel Stud, 1-8, 5 in Base (BNYLE510)
- S & W Leveling Mount, Boltless, 5/8-11, 4 in Base (BNYLC4-TEL)
- S & W Level Mount, Fixed Stud, 3/8-16, 2-1/32 in. (SG-05)
- S & W Level Mount, Boltless, 1/2-13, 1-7/8in Base (TSW-2Z)
- S & W Level Mount, Anti-Vibe, 3/8-16, 1-1/4 in., Hex: 3/4 in (BSW-1L)
- S & W Level Mount, Swivel Stud, M12, 1-7/8in Base (NMS-SW2)
- J.W. WINCO JW Winco GN350.3 32WLA9 Leveling Washer (32WLA9)
- S & W Leveling Feet & Pads