Shop All Leveling Mounts
S & W
Leveling Mount, Swivel Stud, 1-8, 5 in Base
Mfr # BNYLE510
Zoro # G1706214
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 10,000 lb
- Thread Size 1-8
- Leveling Mount Type Swiveling Stud
- Base Dia. 5 in
- Finish Clear Zinc
Product Information
- Brand S & W
- MFR # BNYLE510
- Zoro # G1706214
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 12.25 in |
Thread Size | 1-8 |
Base Dia. | 5 in |
Bolt Length | 10 in |
Details
Item | Leveling Mount |
Load Capacity | 10,000 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Clear Zinc |
Includes | Locking Nut |
Construction | Steel |
Base | Nylon |
Hex | 1-3/8 in |
Base Material | Nylon |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 5 in, Height 12.25 in, Load Capacity 10,000 lb, Thread Size 1 In.-8, Construction Steel, Hex 1-3/8 in, Includes Locking Nut, Bolt Length 10 in, Finish Clear Zinc-Plated, Base Material Nylon, Base Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD 36" Black Neoprene Door Sweep (200NA36)
- COPPER CREEK Standard Duty Single Cylinder Grade-3 Deadbolt, Polished Brass (DB2410PB)
- ARSENAL BY ERGODYNE Wire Cable Key Ring 10 Pack, Black (13722)
- MAG-MATE Magnet with Zip Tie Holder, 14 lb. Pull (MX1000ZIP1)
- S & W Leveling Mount, Swivel Stud, 1-8, 5 in Base (BNYLE56)
- S & W Level Mount, Swivel Stud, 5/8-11, 3in Base (BSNYLC38)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (NSWD-2)
- S & W Level Mount, Swivel Stud, 3/4-10, 5in Base (BNYLD58)
- S & W Level Mount, Swivel Stud, M16, 2-1/2in Base (MN-SW3)
- S & W Level Mount, Fixed Stud, 1/4-20, 1-13/64 in, Base: Nylon (SG-02)
- J.W. WINCO JW Winco WN9100 8T3WP5N Leveling Feet (8T3WP5N)
- S & W Leveling Mounts