Shop All Leveling Mounts
S & W
Leveling Mount, Swivel Stud, 1-8, 4 in Base
Mfr # BSW-5EL
Zoro # G2210205
product price: $42.39
/ea
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 20,000 lb
- Thread Size 1"-8
- Leveling Mount Type Swiveling Stud
- Base Dia. 4 in
- Finish Yellow Zinc-Plated
Product Information
- Brand S & W
- MFR # BSW-5EL
- Zoro # G2210205
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 6.13 in |
Thread Size | 1"-8 |
Base Dia. | 4 in |
Bolt Length | 4.25 in |
Details
Item | Leveling Mount |
Load Capacity | 20,000 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Yellow Zinc-Plated |
Hex | 1-3/8 in |
Construction | Steel |
Base | Steel |
Includes | Locking Nut |
Base Material | Steel |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 4 in, Height 6.13 in, Load Capacity 20,000 lb, Thread Size 1 In.-8, Construction Steel, Hex 1-3/8 in, Includes Locking Nut, Bolt Length 4.25 in, Finish Yellow Zinc-Plated, Base Material Steel, Base Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALTECH Ultra Heavy Duty 10mm Reflective Insulation Roll Soundproofing Thermal Shield 48 in. X 125 ft (ST-302-48X125)
- MIDWEST FASTENER 4-3/4" Zinc Plated Steel Universal Door Knob Spindles 3PK (66163)
- KENAURD Kenaurd: ZINC Dummy Mortise Cylinder 1" Duranodic Anodized Bronze, PK 2 (SMC00-DUM-DU)
- ZORO SELECT O-Ring, Dash 258, Viton, 0.13 In., PK2 (U38875.012.0600)
- S & W Leveling Mount, Swivel Stud, 1-8, 4 in Base (BSW-5A)
- S & W Leveling Mount, Swivel Stud, 1-8, 4 in Base (BSW-5Z)
- S & W Leveling Mount, Boltless, 1-8, 4 in. Base (TSW-5Z)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in., Height: 3.125 in (BSW-2Z)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (LP1-B3)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (LP1-B6)
- S & W Leveling Mount, Boltless, 3/4-10, 4 in Base (BNYLD4-TEL)
- S & W Leveling Mounts