Shop All Leveling Mounts
S & W
Leveling Mount, Boltless, 5/8-11, 3 in Base
Mfr # BNYLC3-T
Zoro # G2124053
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 5000 lb
- Thread Size 5/8"-11
- Leveling Mount Type Boltless
- Base Dia. 3 in
- Finish Clear Zinc-Plated
Product Information
- Brand S & W
- MFR # BNYLC3-T
- Zoro # G2124053
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 1.69 in |
Thread Size | 5/8"-11 |
Base Dia. | 3 in |
Bolt Length | 4 in |
Details
Item | Leveling Mount |
Load Capacity | 5000 lb |
Leveling Mount Type | Boltless |
Finish | Clear Zinc-Plated |
Includes | Locking Nut |
Base | Nylon |
Hex | 7/8 in |
Construction | Steel |
Base Material | Nylon |
Connection Type | Boltless |
Description
Leveling Mount, Leveling Mount Type Boltless, Base Dia. 3 in, Height 1.69 in, Load Capacity 5000 lb, Thread Size 5/8 In.-11, Construction Steel, Hex 7/8 in, Includes Locking Nut, Connection Type Boltless, Bolt Length 4 in, Finish Clear Zinc-Plated, Base Material Nylon, Base Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCKEY Lockey Gate Closers (TB200)
- S & W Leveling Mount, Boltless, 3/8-16, 2 in Base, Base: Nylon (BNYLA2-T)
- DELTANA Strike Plate-Ansi 4 7/8" Bright Brass (SPAN478U3)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C346A Key, For Material Thickness 1 9/32 in (1XTB7)
- S & W Level Mount, Swivel Stud, 5/8-11, 3in Base (LP3-C3)
- S & W Level Mount, Swivel Stud, 5/8-11, 4in Base (BSNYLC44)
- S & W Leveling Mount, Boltless, 1/4-20, 1 in Base, Load Capacity: 200 lb (DTS-0)
- S & W Leveling Mount, Swivel Stud, M10, 2 in Base (BSMNYLA23)
- S & W Level Mount, Swivel Stud, 3/8-16, 3in Base (BSNYLA34-EL)
- S & W Leveling Mount, Swivel Stud, 1-8, 4 in Base (BSW-5A)
- J.W. WINCO Leveling Foot, 4.65" H, 3,372 lbf, 5/8-11 (31-80-5/8X11-100-B2-UK)
- S & W Leveling Feet & Pads