Shop All Leveling Mounts
S & W
Leveling Mount, Boltless, 3/8-16, 2 in Base
Mfr # BSNYLA2-TEL
Zoro # G2786655
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 3000 lb
- Thread Size 3/8"-16
- Leveling Mount Type Boltless
- Base Dia. 2 in
- Finish Stainless Steel
Product Information
- Brand S & W
- MFR # BSNYLA2-TEL
- Zoro # G2786655
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 1.5 in |
Thread Size | 3/8"-16 |
Base Dia. | 2 in |
Details
Item | Leveling Mount |
Load Capacity | 3000 lb |
Leveling Mount Type | Boltless |
Finish | Stainless Steel |
Construction | Stainless Steel |
Hex | 3/4 in |
Base | Nylon w/ Non-Skid Pad |
Base Material | Nylon |
Connection Type | Boltless |
Thrust Pad Material | Non-Skid Pad |
Socket Material | Stainless Steel |
Description
Leveling Mount, Leveling Mount Type Boltless, Base Dia. 2 in, Height 1.5 in, Load Capacity 3000 lb, Thread Size 3/8 In.-16, Construction Stainless Steel, Hex 3/4 in, Connection Type Boltless, Finish Stainless Steel, Base Material Nylon, Thrust Pad Material Non-Skid Pad, Bolt Material Not Applicable, Base Nylon w/ Non-Skid Pad, Socket Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE SCREW EYE #110 1-5/16"" (N118-893)
- NATIONAL HARDWARE 5 in. L Brass-Plated Steel Barrel Bolt (N151-761)
- SPEC Compression Spring, Music Wire, , PK15, C03000493000M (C03000493000M)
- LAMP 1 31/32 in W x 1 63/64 in H Satin Lift-Off Hinge (S-6173-2)
- S & W Level Mount, Swivel Stud, 5/8-11, 2in Base (BNYLC23-EL)
- S & W Level Mount, Swivel Stud, 5/8-11, 4in Base (SNYLC46)
- S & W Level Mount, Boltless, 3/8-16, 1-1/4in Base, Base Dia.: 1 1/4 in (TSW-1N)
- S & W Leveling Mount, Swivel Stud, M12, 2 in Base (BMNYLB23)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base (BSW-0Z)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base, Construction: Steel (BSW-0A)
- S & W MANUFACTURING Mighty Mount, Level Mount, 3/8-16", 3" (MM80163)
- S & W Leveling Feet & Pads