Shop All Leveling Mounts
S & W
Leveling Mount, Boltless, 3/4-10, 5 in Base
Mfr # BNYLD5-T
Zoro # G0939757
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 10,000 lb
- Thread Size 3/4"-10
- Leveling Mount Type Boltless
- Base Dia. 5 in
- Finish Clear Zinc-Plated
Product Information
- Brand S & W
- MFR # BNYLD5-T
- Zoro # G0939757
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 3 in |
Thread Size | 3/4"-10 |
Base Dia. | 5 in |
Details
Item | Leveling Mount |
Load Capacity | 10,000 lb |
Leveling Mount Type | Boltless |
Finish | Clear Zinc-Plated |
Construction | Steel |
Base | Nylon |
Hex | 1-1/16 in |
Base Material | Nylon |
Connection Type | Boltless |
Description
Leveling Mount, Leveling Mount Type Boltless, Base Dia. 5 in, Height 3 in, Load Capacity 10,000 lb, Thread Size 3/4 In.-10, Construction Steel, Hex 1-1/16 in, Connection Type Boltless, Finish Clear Zinc-Plated, Base Material Nylon, Base Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANS ATLANTIC CO. Heavy Duty Grade 1 Cylindrical Passage Hall/Closet Function Door Knob in Satin Stainless Steel (DL-HVB10-US32D)
- CAMPBELL CHAIN & FITTINGS Link Chain Quick 3/8" 10 (T7645146V)
- BLOMUS Blomus 68306 stainless steel door stop for heavy doors with anti-scratch base (68306)
- TRIMLITE 36" x 96" Primed 3-Panel Equal Panel Interior Shaker Slab Door (3080pri8433)
- S & W Level Mount, Swivel Stud, 3/4-10, 5in Base (BNYLD58)
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. (NSW-3AN)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (BNYLB28-EL)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (BSW-4Z)
- S & W Level Mount, Swivel Stud, 3/8-16, 2in Base (BSNYLA24-EL)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (SSWD-2)
- HARDWARE RESOURCES Leg Leveler with T-nut 39.5 mmx28.4 mm (4 per Bag) (LL-40)
- S & W Leveling Mounts