Shop All Leveling Mounts
S & W
Leveling Mount, Boltless, 1/4-20, 1 in Base
Mfr # NTS-0
Zoro # G3073481
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 750 lb
- Thread Size 1/4"-20
- Leveling Mount Type Boltless
- Base Dia. 1 in
- Finish Yellow Zinc-Plated
Product Information
- Brand S & W
- MFR # NTS-0
- Zoro # G3073481
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 0.81 in |
Thread Size | 1/4"-20 |
Base Dia. | 1 in |
Details
Item | Leveling Mount |
Load Capacity | 750 lb |
Leveling Mount Type | Boltless |
Finish | Yellow Zinc-Plated |
Includes | Locking Nut |
Base | Steel w/ Non-Skid Pad |
Construction | Steel |
Hex | 1/2 in |
Base Material | Steel |
Connection Type | Boltless |
Thrust Pad Material | Non-Skid Pad |
Description
Leveling Mount, Leveling Mount Type Boltless, Base Dia. 1 in, Height 0.81 in, Load Capacity 750 lb, Thread Size 1/4 In.-20, Construction Steel, Hex 1/2 in, Includes Locking Nut, Connection Type Boltless, Finish Yellow Zinc-Plated, Base Material Steel, Thrust Pad Material Non-Skid Pad, Base Steel w/ Non-Skid Pad
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENIN Glacier Frosted Glass Barn Door with Installation Hardware Kit 37 in. (KMGLGCF-37BN)
- REV-A-SHELF Rev-A-Shelf - 8-Inch Kitchen Utensil Soft Close Pull Out Cabinet Organizer (448UT-BCSC-8C)
- USA INDUSTRIALS Silicone O-Ring, Dash 011, PK25 (ZUSAS70FDA011)
- MAG-MATE Print Holder Magnet, 7 lb. Pull (PHMX1000)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base (NSW-0A)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base (NSW-0)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (BNYLD36)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (BNYLD38)
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in., Load Capacity: 4500 lb (NSSW-3)
- S & W Leveling Mount, Boltless, 1/2-13, 2 in Base (BSNYLB2-TEL)
- S & W Level Mount, Swivel Stud, M10, 1-1/4in Base, Height: 3 in (NMS-SW1)
- S & W Leveling Feet & Pads