Shop All Leveling Mounts
S & W
Leveling Mount, Boltless, 1/2-13, 2 in Base
Mfr # BNYLB2-T
Zoro # G0853027
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 4000 lb
- Thread Size 1/2"-13
- Leveling Mount Type Boltless
- Base Dia. 2 in
- Finish Clear Zinc
Product Information
- Brand S & W
- MFR # BNYLB2-T
- Zoro # G0853027
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 1.625 in |
Thread Size | 1/2"-13 |
Base Dia. | 2 in |
Details
Item | Leveling Mount |
Load Capacity | 4000 lb |
Leveling Mount Type | Boltless |
Finish | Clear Zinc |
Hex | 3/4 in |
Construction | Steel |
Base | Nylon |
Base Material | Nylon |
Connection Type | Boltless |
Description
Leveling Mount, Leveling Mount Type Boltless, Base Dia. 2 in, Height 1.63 in, Load Capacity 4000 lb, Thread Size 1/2 In.-13, Construction Steel, Hex 3/4 in, Connection Type Boltless, Finish Clear Zinc-Plated, Base Material Nylon, Base Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Garage Door Hinge, Zinc, PK4 (H111)
- DON-JO 12" x 34" Kick Plate (J102BTA1234)
- MSI Mystique Multicolor SAMPLE Porcelain Paver Floor Tile (ZOR-LSC-0045-SAM)
- ELESA Polyamide, for cylindrical head screws, M.443/150-CH-C9 (M.443-CH)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (BNYLB26)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (NYL B24)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (BNYLB23)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base (SWD-0)
- S & W Level Mount, Swivel Stud, 3/4-10, 4in Base (SNYLD46)
- S & W Level Mount, Swivel Stud, 3/8-16, 2in Base (LP1-A3)
- J.W. WINCO Leveling Foot, 6.7" H, 3,822 lbf, 1/2-13 (31-100-1/2X13-150-B1-SK)
- S & W Leveling Feet & Pads