Shop All Leveling Mounts
S & W
Leveling Mount, Boltless, 1-8, 4 in. Base
Mfr # TSW-5Z
Zoro # G0971853
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 20,000 lb
- Thread Size 1"-8
- Leveling Mount Type Boltless
- Base Dia. 4 in
- Finish Yellow Zinc-Plated
Product Information
- Brand S & W
- MFR # TSW-5Z
- Zoro # G0971853
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 1.88 in |
Thread Size | 1"-8 |
Base Dia. | 4 in |
Bolt Length | 3.5 in |
Details
Item | Leveling Mount |
Load Capacity | 20,000 lb |
Leveling Mount Type | Boltless |
Finish | Yellow Zinc-Plated |
Hex | 1-3/8 in |
Base | Steel |
Construction | Steel |
Base Material | Steel |
Connection Type | Boltless |
Description
Leveling Mount, Leveling Mount Type Boltless, Base Dia. 4 in, Height 1.88 in, Load Capacity 20,000 lb, Thread Size 1 In.-8, Construction Steel, Hex 1-3/8 in, Connection Type Boltless, Bolt Length 3.5 in, Finish Yellow Zinc-Plated, Base Material Steel, Base Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER Multi-Grommet Tool Kit (GK1238)
- PHIFER Heavy Duty Vinylcoated Polyester Insect Screening, 84 x 50', Black, 17x13 Mesh, One Roll (3040240)
- SCHLAGE COMMERCIAL Kit 40134 (40134)
- SARGENT 6275RC 6 Pin Key Blank with RC Keyway (6275RC)
- S & W Leveling Mount, Swivel Stud, 1-8, 4 in Base (BSW-5A)
- S & W Leveling Mount, Swivel Stud, 1-8, 4 in Base (BSW-5EL)
- S & W Leveling Mount, Swivel Stud, 1-8, 4 in Base (BSW-5Z)
- S & W Level Mount, Anti-Vibe, 5/8-11, 4 in. Base (LP4-C6L)
- S & W Leveling Mount, Boltless, 1/4-20, 1 in Base (NTS-0N)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base (NSSW-0)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (BNYLD38)
- S & W Leveling Mounts