Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, M16, 2-1/2in Base
Mfr # MN-SW3
Zoro # G1829247
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.375 in
- Load Capacity 4500 lb
- Thread Size M16
- Leveling Mount Type Swiveling Stud
- Base Dia. 2 1/2 in
Product Information
- Brand S & W
- MFR # MN-SW3
- Zoro # G1829247
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 3.375 in |
Thread Size | M16 |
Base Dia. | 2 1/2 in |
Bolt Length | 2 in |
Details
Item | Leveling Mount |
Load Capacity | 4500 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Yellow Zinc |
Includes | Locking Nut |
Base | Steel w/ Non-Skid Pad |
Construction | Steel |
Hex | 7/8 in |
Base Material | Steel |
Thrust Pad Material | Non-Skid Pad |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 2 1/2 in, Height 3.38 in, Load Capacity 4500 lb, Thread Size M16, Construction Steel, Hex 7/8 in, Includes Locking Nut, Bolt Length 2 in, Finish Yellow Zinc-Plated, Base Material Steel, Thrust Pad Material Non-Skid Pad, Base Steel w/ Non-Skid Pad
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Trecento Quarzo Taj 12.32 In. W X 24.29 In. L Rigid Core Click Lock Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0183)
- ABUS Hasp, Fixed, Zinc Plated, PK2 (115/100)
- SURE-LOC HARDWARE Sure-Loc Hardware Cylindrical Floor Stop, Flat Black (DS-FL2 FBL)
- PROJEX Felt Self Adhesive Protective Pad White Round 1-1/2 in. W 8 pk, 8PK (P0095)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (NSSWD-2A)
- S & W Leveling Mount, Boltless, 5/8-11, 4 in Base (BNYLC4-T)
- S & W Level Mount, Swivel Stud, 3/8-16, 2-1/2 in. (LP2-A3)
- S & W Level Mount, Swivel Stud, 5/8-11, 3in Base, Height: 9.125 in (BNYLC38)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base, Height: 1.9375 in (BSW-0N)
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in., Load Capacity: 4500 lb (NSSW-3)
- J.W. WINCO JW Winco WN9000.1 10T5WP8 Leveling Feet (10T5WP8)
- S & W Leveling Feet & Pads