Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, M12, 1-7/8in Base
Mfr # MB-SW2
Zoro # G2465443
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.13 in
- Load Capacity 5000 lb
- Thread Size M12
- Leveling Mount Type Swiveling Stud
- Base Dia. 1.88 in
Product Information
- Brand S & W
- MFR # MB-SW2
- Zoro # G2465443
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 3.13 in |
Thread Size | M12 |
Base Dia. | 1.88 in |
Bolt Length | 2 in |
Details
Item | Leveling Mount |
Load Capacity | 5000 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Yellow Zinc-Plated |
Construction | Steel |
Includes | Locking Nut |
Hex | 3/4 in |
Base | Steel |
Base Material | Steel |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 1.88 in, Height 3.13 in, Load Capacity 5000 lb, Thread Size M12, Construction Steel, Hex 3/4 in, Includes Locking Nut, Bolt Length 2 in, Finish Yellow Zinc-Plated, Base Material Steel, Base Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA White colour, PR.92-PF-CLEAN (PR-PF-CLEAN)
- AMERICAN GARAGE DOOR SUPPLY Keyswitch, Surface Mount, NEMA Rating (1KX)
- KENAURD Kenaurd:IC Mortise Housing - 6 pins (KMCH06-26D)
- GREENGRASS N280-784 Metal Lock Cylinder & Interior Bolt Garage Door Deadbolt; Chrome (GR136075)
- S & W Level Mount, Fixed Stud, 1/2-13, 2-13/32 in (SG-09)
- S & W Level Mount, Boltless, 1/2-13, 1-7/8in Base (NDTS-2)
- S & W Level Mount, Fixed Stud, 1/2-13, 2-13/16 in (G-011)
- S & W Level Mount, Swivel Stud, 1/2-13, 2-1/2 in. (LP2-B3)
- S & W Level Mount, Swivel Stud, 1/2-13, 4in Base (BNYLB46)
- S & W Leveling Mount, Swivel Stud, 1-8, 4 in Base (BSW-5A)
- S & W Level Mount, Anti-Vibe, 3/4-10, 4 in. Base (LP4-D3L)
- S & W Leveling Feet & Pads