Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 5/8-11, 5in Base
Mfr # BNYLC58
Zoro # G3339987
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 10,000 lb
- Thread Size 5/8-11
- Leveling Mount Type Swiveling Stud
- Base Dia. 5 in
- Finish Clear Zinc
Product Information
- Brand S & W
- MFR # BNYLC58
- Zoro # G3339987
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 10.25 in |
Thread Size | 5/8-11 |
Base Dia. | 5 in |
Bolt Length | 8 in |
Details
Item | Leveling Mount |
Load Capacity | 10,000 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Clear Zinc |
Hex | 1-1/16 in |
Construction | Steel |
Base | Nylon |
Includes | Locking Nut |
Base Material | Nylon |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 5 in, Height 10.25 in, Load Capacity 10,000 lb, Thread Size 5/8 In.-11, Construction Steel, Hex 1-1/16 in, Includes Locking Nut, Bolt Length 8 in, Finish Clear Zinc-Plated, Base Material Nylon, Base Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECKETT 5432 Adjustable Flange For All (5432)
- GARLOCK Gasket, Ring, 3/4 In, Metal, Yellow (C000500703)
- ZORO APPROVED SUPPLIER Taper Spring, Lo= 0.359 , So= 0.203 , W= 0.018 (G709989535)
- EMTEK Bright Nickel Hook, 2606US14 (2606US14)
- S & W Leveling Mount, Boltless, 5/8-11, 5 in Base (BNYLC5-T)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-37/64in (BNYLA13-EL)
- S & W Level Mount, Fixed Stud, M8, 2-1/32in Base (MG-03)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (SWD-2A)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (BSNYLB26)
- S & W Level Mount, Swivel Stud, 5/8-11, 2in Base (BNYLC26-EL)
- GLIDE RITE Level Mount, Fixed Stud, M10, 2-1/32in Base (MG04-EL)
- S & W Leveling Mounts