Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 5/8-11, 4in Base
Mfr # NYL C46
Zoro # G0928392
product price: $24.85
/ea
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 6000 lb
- Thread Size 5/8-11
- Leveling Mount Type Swiveling Stud
- Base Dia. 4 in
- Finish Clear Zinc
Product Information
- Brand S & W
- MFR # NYL C46
- Zoro # G0928392
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 7.3125 in |
Thread Size | 5/8-11 |
Base Dia. | 4 in |
Bolt Length | 6 in |
Details
Item | Leveling Mount |
Load Capacity | 6000 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Clear Zinc |
Construction | Steel |
Includes | Locking Nut |
Base | Nylon |
Hex | 7/8 in |
Base Material | Nylon |
System of Measurement | Inch |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 4 in, Height 7.31 in, Load Capacity 6000 lb, Thread Size 5/8 In.-11, Construction Steel, Hex 7/8 in, Includes Locking Nut, Bolt Length 6 in, Finish Clear Zinc-Plated, Base Material Nylon, Base Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGILOCK Programming Key (01-PKPJ1-4R)
- DON-JO Classic Wrap Around for Deadbolt with 1-1/2" Hole with 2-3/4" Backset and 1-3/8" Door (CW7BZ)
- AMERICAN GARAGE DOOR SUPPLY Cable Drum Set, Vert, 650 lb Per Drum, PR (1100-18S)
- EKENA MILLWORK 94H x 3/8T Adjustable Wood Slat Wall Panel Kit w/ 1W Slats, Alder contains 42 Slats (SWW84X94X0375AL)
- S & W Level Mount, Swivel Stud, 5/8-11, 4in Base (TNYLC48)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base, Load Capacity: 7400 lb (BSW-4A)
- S & W Level Mount, Anti-Vibe, 3/8-16, 2-1/2 in. (LP2-A6L)
- S & W Leveling Mount, Swivel Stud, 1-8, 4 in Base (BSW-5A)
- S & W Level Mount, Swivel Stud, 3/8-16, 2in Base (BSNYLA23)
- S & W Leveling Mount, Boltless, 5/8-11, 3 in Base (BNYLC3-T)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (BSNYLB24-EL)
- S & W Leveling Feet & Pads