Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 5/8-11, 3in Base
Mfr # LP3-C3
Zoro # G2234951
original price:
$17.44
4% off
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 5000 lb
- Thread Size 5/8"-11
- Leveling Mount Type Swiveling Stud
- Base Dia. 3 in
- Finish Clear Zinc-Plated
Product Information
- Brand S & W
- MFR # LP3-C3
- Zoro # G2234951
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 4.06 in |
Thread Size | 5/8"-11 |
Base Dia. | 3 in |
Bolt Length | 3 in |
Details
Item | Leveling Mount |
Load Capacity | 5000 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Clear Zinc-Plated |
Hex | 7/8 in |
Construction | Steel |
Base | Steel |
Includes | 2 Locking Nuts |
Base Material | Steel |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 3 in, Height 4.06 in, Load Capacity 5000 lb, Thread Size 5/8 In.-11, Construction Steel, Hex 7/8 in, Includes 2 Locking Nuts, Bolt Length 3 in, Finish Clear Zinc-Plated, Base Material Steel, Base Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring, Stainless Steel, PK10, C04550391250S (C04550391250S)
- STOCKCAP S Caps-1.000-1.000-0.060-701-89-BLACK, 100PK (707749)
- ILCO Ilco: Mechanical Test Key Honda / Acura HO01-SVC (ILCO-HO01-SVC)
- ZORO SELECT Crash Chain, 30-1/2 In L, Silver (1XMK8)
- S & W Leveling Mount, Boltless, 5/8-11, 3 in Base (BNYLC3-T)
- S & W Level Mount, Swivel Stud, 1/2-13, 4in Base, Height: 5.375 in (BSNYLB44-EL)
- S & W Level Mount, Swivel Stud, 1/2-13, 4in Base (BSNYLB44)
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. (BSW-3A)
- S & W Level Mount, Anti-Vibe, 1/2-13, 2 in. Base (LP1-B6L)
- S & W Level Mount, Swivel Stud, 1/2-13, 3in Base (SNYLB34)
- J.W. WINCO GN41-50-M10-80-D3-SK Leveling Feet (41-50-M10-80-D3-SK)
- S & W Leveling Feet & Pads