Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 5/8-11, 3in Base
Mfr # BSNYLC38
Zoro # G0370212
original price:
$30.46
18% off
new price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 5000 lb
- Thread Size 5/8-11
- Leveling Mount Type Swiveling Stud
- Base Dia. 3 in
- Finish Stainless Steel
Product Information
- Brand S & W
- MFR # BSNYLC38
- Zoro # G0370212
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 9.125 in |
Thread Size | 5/8-11 |
Base Dia. | 3 in |
Bolt Length | 8 in |
Details
Item | Leveling Mount |
Load Capacity | 5000 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Stainless Steel |
Construction | Stainless Steel |
Includes | Locking Nut |
Base | Nylon |
Hex | 7/8 in |
Base Material | Nylon |
System of Measurement | Inch |
Bolt Material | Stainless Steel |
Connection Type | Threaded Stud |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 3 in, Height 9.13 in, Load Capacity 5000 lb, Thread Size 5/8 In.-11, Construction Stainless Steel, Hex 7/8 in, Includes Locking Nut, Connection Type Threaded Stud, Bolt Length 8 in, Finish Stainless Steel, Base Material Nylon, Bolt Material Stainless Steel, Base Nylon, Socket Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Master Lock Commercial Cylindrical Lockset Lever, Storeroom, Brushed Chrome (SLC0226DKA4)
- RANDALL 2In. SEAM BINDER (8 FT W-68-U)
- STRYBUC Screen Clip Nylon White (90-839)
- BLUM 110 Degree Soft-closing Screw On Half Overlay Hinge (71B3650)
- S & W Level Mount, Swivel Stud, 5/8-11, 3in Base (SNYLC34)
- S & W Level Mount, Swivel Stud, 5/8-11, 3in Base (BSNYLC36)
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. (BSW-3A)
- S & W Level Mount, Fixed Stud, 1/2-13, 3-3/16 in. (G-014)
- S & W Level Mount, Fixed Stud, 1/2-13, 2-13/16 in (SG-011)
- S & W Level Mount, Swivel Stud, 5/8-11, 2in Base (BNYLC26-EL)
- S & W Leveling Mount, Boltless, 3/4-10, 3 in Base (NTS-4)
- S & W Leveling Mounts