Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 5/8-11, 2in Base
Mfr # BNYLC23-EL
Zoro # G2696145
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 3000 lb
- Thread Size 5/8-11
- Leveling Mount Type Swiveling Stud
- Base Dia. 2 in
- Finish Clear Zinc
Product Information
- Brand S & W
- MFR # BNYLC23-EL
- Zoro # G2696145
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 4.25 in |
Thread Size | 5/8-11 |
Base Dia. | 2 in |
Bolt Length | 3 in |
Details
Item | Leveling Mount |
Load Capacity | 3000 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Clear Zinc |
Includes | Locking Nut |
Construction | Steel |
Base | Nylon w/ Non-Skid Pad |
Hex | 7/8 in |
Base Material | Nylon |
Thrust Pad Material | Non-Skid Pad |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 2 in, Height 4.25 in, Load Capacity 3000 lb, Thread Size 5/8 In.-11, Construction Steel, Hex 7/8 in, Includes Locking Nut, Bolt Length 3 in, Finish Clear Zinc-Plated, Base Material Nylon, Thrust Pad Material Non-Skid Pad, Base Nylon w/ Non-Skid Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAWFORD Giant Storage Hanger, 25 lb, Steel, Zinc (GSH-10/GSH-36)
- ZORO SELECT Compression Packing Seal, 600" L (ZUSA-RES-49)
- HARDWARE RESOURCES 6-way Heavy Duty Adjustable Clip with Zinc Base for USE-50, USE-100 and USE-300 Undermount Slides (USCLIP2ND-6WZ)
- ZORO SELECT Full Face Aramid Flange Gasket for 1-1/2" Pipe, 1/8" Thick, #300 (BULK-FG-83)
- S & W Leveling Mount, Boltless, 5/8-11, 2 in Base (BNYLC2-TEL)
- S & W Level Mount, Fixed Stud, 10-24, 1-13/64 in. (G-01)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (SSW-4A)
- S & W Level Mount, Swivel Stud, M12, 1-7/8in Base (MB-SW2)
- S & W Leveling Mount, Swivel Stud, M24, 4 in Base (MB-SW5EL)
- S & W Level Mount, Swivel Stud, 5/8-11, 3in Base (BNYLC38-EL)
- S & W Level Mount, Swivel Stud, 1/2-13, 3in Base (BSNYLB38)
- S & W Leveling Mounts