Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 5/8-11, 2-1/2 in.
Mfr # BSW-3AN
Zoro # G0953032
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 6000 lb
- Thread Size 5/8"-11
- Leveling Mount Type Swiveling Stud
- Base Dia. 2.5 in
- Finish Nickel-Plated
Product Information
- Brand S & W
- MFR # BSW-3AN
- Zoro # G0953032
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 5.25 in |
Thread Size | 5/8"-11 |
Base Dia. | 2.5 in |
Bolt Length | 4 in |
Details
Item | Leveling Mount |
Load Capacity | 6000 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Nickel-Plated |
Includes | Locking Nut |
Hex | 7/8 in |
Base | Steel |
Construction | Steel |
Base Material | Steel |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 2 1/2 in, Height 5.25 in, Load Capacity 6000 lb, Thread Size 5/8 In.-11, Construction Steel, Hex 7/8 in, Includes Locking Nut, Bolt Length 4 in, Finish Nickel-Plated, Base Material Steel, Base Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK PADLOCK VNYL CVR 1-9/16"" (141D)
- PALISADE Vinyl J-Trim 94"L in Natural Oak, PK5 (19081PK)
- KABA Kaba: Simplex LL1011-26D Pushbutton Lock - LH & LHR Doors Satin Chrome (KABA-LL101126D41)
- ILCO Ilco: FACEPLATE - DEADBOLT - BEVEL LH DARK BRONZE (ILCO-FP-DB-B-LH-313)
- S & W Level Mount, Boltless, 5/8-11, 2-1/2in Base, Finish: Nickel (TSW-3N)
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. (BSW-3N)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (BNYLD36-EL)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (BNYLD36)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (SSW-2A)
- S & W Level Mount, Anti-Vibe, 3/8-16, 2-1/2 in. (LP2-A6L)
- J.W. WINCO JW Winco WN9100 11T8WP6 Leveling Feet (11T8WP6)
- S & W Leveling Feet & Pads