Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 3/8-16, 2in Base
Mfr # BSNYLA23-EL
Zoro # G2467482
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 3000 lb
- Thread Size 3/8"-16
- Leveling Mount Type Swiveling Stud
- Base Dia. 2 in
- Finish Stainless Steel
Product Information
- Brand S & W
- MFR # BSNYLA23-EL
- Zoro # G2467482
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 4.25 in |
Thread Size | 3/8"-16 |
Base Dia. | 2 in |
Bolt Length | 3 in |
Details
Item | Leveling Mount |
Load Capacity | 3000 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Stainless Steel |
Hex | 3/4 in |
Includes | Locking Nut |
Construction | Stainless Steel |
Base | Nylon w/ Non-Skid Pad |
Base Material | Nylon |
Connection Type | Threaded Stud |
Thrust Pad Material | Non-Skid Pad |
Bolt Material | Stainless Steel |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 2 in, Height 4.25 in, Load Capacity 3000 lb, Thread Size 3/8 In.-16, Construction Stainless Steel, Hex 3/4 in, Includes Locking Nut, Connection Type Threaded Stud, Bolt Length 3 in, Finish Stainless Steel, Base Material Nylon, Thrust Pad Material Non-Skid Pad, Bolt Material Stainless Steel, Base Nylon w/ Non-Skid Pad, Socket Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Flange Gasket, 2 in., 1/8 in., Gray (5500RG-0150-125-0200)
- GLOBAL DOOR CONTROLS 4.5 in. x 4 in. Brushed Chrome Plain Bearing Steel Hinge (Set of 3) (CP4540-26D-M)
- WRS 14" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 13-2 (01-30013-2)
- BALDWIN ESTATE Entry Rim Locks Unlacquered Brass (5604.031.R)
- S & W Level Mount, Swivel Stud, 3/8-16, 2in Base (BSNYLA24-EL)
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. (NSW-3AN)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (BSNYLB26)
- S & W Level Mount, Swivel Stud, 5/8-11, 2in Base (LP1-C6)
- S & W Level Mount, Swivel Stud, 1/2-13, 3in Base (BSNYLB34-EL)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (BSNYLB23-EL)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base (NSSW-0)
- S & W Leveling Feet & Pads