Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 3/8-16, 1-1/4 in.
Mfr # SSWD-1
Zoro # G1082225
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 300 lb
- Thread Size 3/8"-16
- Leveling Mount Type Swiveling Stud
- Base Dia. 1.25 in
- Finish Stainless Steel
Product Information
- Brand S & W
- MFR # SSWD-1
- Zoro # G1082225
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 2.88 in |
Thread Size | 3/8"-16 |
Base Dia. | 1.25 in |
Bolt Length | 2 in |
Details
Item | Leveling Mount |
Load Capacity | 300 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Stainless Steel |
Base | Delrin(R) |
Construction | Stainless Steel |
Includes | Locking Nut |
Hex | 5/8 in |
Base Material | Delrin(R) |
Bolt Material | Stainless Steel |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 1 1/4 in, Height 2.88 in, Load Capacity 300 lb, Thread Size 3/8 In.-16, Construction Stainless Steel, Hex 5/8 in, Includes Locking Nut, Bolt Length 2 in, Finish Stainless Steel, Base Material Delrin(R), Bolt Material Stainless Steel, Base Delrin(R)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Estate Satin Nickel Cabinet Knobs (4704.150.BIN)
- CROWN 8" Bar Cabinet Pull with 5" Center to Center Matte Black Finish (CHP108BK)
- ANVIL Roughneck Gasket, Grade E, 6 In. (0390077592)
- SECURITRON Electromagnetic Lock, Face Mount (M62FGBD)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (NSSWD-1A)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (NSSWD-1)
- S & W Level Mount, Swivel Stud, 5/8-11, 2in Base (BSNYLC24)
- S & W Level Mount, Swivel Stud, 3/8-16, 2in Base (BNYLA23-EL)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (BSW-2N)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (SNYLB24)
- GLIDE RITE Level Mount, Fixed Stud, 1/2-13, 3-3/16 in. (SG015-EL)
- S & W Leveling Feet & Pads