Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 3/8-16, 1-1/4 in.
Mfr # NSW-1AN
Zoro # G0605692
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5 in
- Load Capacity 2800 lb
- Thread Size 3/8"-16
- Leveling Mount Type Swiveling Stud
- Base Dia. 1.25 in
Product Information
- Brand S & W
- MFR # NSW-1AN
- Zoro # G0605692
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 5 in |
Thread Size | 3/8"-16 |
Base Dia. | 1.25 in |
Bolt Length | 4 in |
Details
Item | Leveling Mount |
Load Capacity | 2800 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Nickel-Plated |
Hex | 5/8 in |
Base | Steel w/ Non-Skid Pad |
Construction | Steel |
Includes | Locking Nut |
Base Material | Steel |
Thrust Pad Material | Non-Skid Pad |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 1 1/4 in, Height 5 in, Load Capacity 2800 lb, Thread Size 3/8 In.-16, Construction Steel, Hex 5/8 in, Includes Locking Nut, Bolt Length 4 in, Finish Nickel-Plated, Base Material Steel, Thrust Pad Material Non-Skid Pad, Base Steel w/ Non-Skid Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 in W x 24 in H Steel Continuous Hinge (2ZET8)
- SEA-DOG Sea-Dog 222522-1 Chrome Brass Barrel Bolt - 2-7/8" (222522-1)
- WHITECAP MARINE HARDWARE Black Nitrate Gas Spring (G-3110C)
- ZORO SELECT Coat and Garment Hook, 2 Ends, Brass (1HGL1)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (SWD-1A)
- S & W Level Mount, Swivel Stud, 3/8-16, 2-1/2 in. (LP2-A3)
- S & W Leveling Mount, Boltless, 5/8-11, 2 in Base (BNYLC2-T)
- S & W Level Mount, Swivel Stud, 3/8-16, 2in Base (NYL A24)
- S & W Level Mount, Boltless, 1/2-13, 1-7/8in Base (NSDTS-2)
- S & W Level Mount, Swivel Stud, 1/2-13, 4in Base (BNYLB44-EL)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base (NSWD-0A)
- S & W Leveling Feet & Pads