Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 3/8-16, 1-1/4 in.
Mfr # NSSWD-1
Zoro # G2480274
original price:
$12.39
22% off
new price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 300 lb
- Thread Size 3/8"-16
- Leveling Mount Type Swiveling Stud
- Base Dia. 1.25 in
- Finish Stainless Steel
Product Information
- Brand S & W
- MFR # NSSWD-1
- Zoro # G2480274
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 3 in |
Thread Size | 3/8"-16 |
Base Dia. | 1.25 in |
Bolt Length | 2 in |
Details
Item | Leveling Mount |
Load Capacity | 300 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Stainless Steel |
Includes | Locking Nut |
Base | Delrin(R) w/ Non-Skid Pad |
Hex | 5/8 in |
Construction | Stainless Steel |
Base Material | Delrin(R) |
Bolt Material | Stainless Steel |
Thrust Pad Material | Non-Skid Pad |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 1 1/4 in, Height 3 in, Load Capacity 300 lb, Thread Size 3/8 In.-16, Construction Stainless Steel, Hex 5/8 in, Includes Locking Nut, Bolt Length 2 in, Finish Stainless Steel, Base Material Delrin(R), Thrust Pad Material Non-Skid Pad, Bolt Material Stainless Steel, Base Delrin(R) w/ Non-Skid Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MULE Swing Gate Kit, Battery, 850lb MAX (MM571W)
- RENIN Renin 72 in. x 80 1/2 in. Euro 3-Lite Bypass Door (EU2030BWFGE072080)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Steel Shackle, 1/2 in W (7LJ)
- QUIET GLIDE Bronze Ladder Handle and Recessed Door Pull Hardware Set (NT.1499.02.07)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (NSSWD-1A)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (SSWD-1)
- S & W Leveling Mount, Boltless, 1/2-13, 2 in Base (BSNYLB2-TEL)
- S & W Leveling Mount, Swivel Stud, M8, 1in Base (MB-SW0)
- S & W Level Mount, Anti-Vibe, 3/4-10, 4 in. Base (LP4-D3L)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (SWD-1A)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (BNYLD38)
- S & W Leveling Mounts