Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 3/8-16, 1-1/4 in.
Mfr # BSW-1AN
Zoro # G0979316
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 3750 lb
- Thread Size 3/8"-16
- Leveling Mount Type Swiveling Stud
- Base Dia. 1.25 in
- Finish Nickel-Plated
Product Information
- Brand S & W
- MFR # BSW-1AN
- Zoro # G0979316
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 4.88 in |
Thread Size | 3/8"-16 |
Base Dia. | 1.25 in |
Bolt Length | 4 in |
Details
Item | Leveling Mount |
Load Capacity | 3750 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Nickel-Plated |
Construction | Steel |
Hex | 5/8 in |
Includes | Locking Nut |
Base | Steel |
Base Material | Steel |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 1 1/4 in, Height 4.88 in, Load Capacity 3750 lb, Thread Size 3/8 In.-16, Construction Steel, Hex 5/8 in, Includes Locking Nut, Bolt Length 4 in, Finish Nickel-Plated, Base Material Steel, Base Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 928, Viton, 0.11 In., PK25 (1CRZ5)
- TRIMLITE 36" x 84" Primed 1-Lite Interior French Slab Door with Clear Tempered Glass (3070pri1501CLET)
- DELTANA White Door and Butt Hinge (S44R5BKUSPW-S)
- IVES Black Stop FS18L (FS.10078)
- S & W Level Mount, Boltless, 3/8-16, 1-1/4in Base, Base Dia.: 1 1/4 in (TSW-1N)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (BSW-1N)
- S & W Leveling Mount, Boltless, 1/4-20, 1 in Base (NTS-0)
- S & W Level Mount, Swivel Stud, 3/4-10, 4in Base (BSNYLD38-EL)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (SWD-1A)
- S & W Level Mount, Fixed Stud, M10, 2-13/32 in., Bolt Length: 4 in (MG-06)
- S & W Level Mount, Anti-Vibe, 5/8-11, 4 in. Base (LP4-C6L)
- S & W Leveling Mounts