Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 3/4-10, 4in Base
Mfr # BNYLD48
Zoro # G0258562
original price:
$26.69
5% off
new price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.3125 in
- Load Capacity 7500 lb
- Thread Size 3/4-10
- Leveling Mount Type Swiveling Stud
- Base Dia. 4 in
Product Information
- Brand S & W
- MFR # BNYLD48
- Zoro # G0258562
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 9.3125 in |
Thread Size | 3/4-10 |
Base Dia. | 4 in |
Bolt Length | 8 in |
Details
Item | Leveling Mount |
Load Capacity | 7500 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Clear Zinc |
Hex | 1-1/16 in |
Base | Nylon |
Construction | Steel |
Includes | Locking Nut |
Base Material | Nylon |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 4 in, Height 9.31 in, Load Capacity 7500 lb, Thread Size 3/4 In.-10, Construction Steel, Hex 1-1/16 in, Includes Locking Nut, Bolt Length 8 in, Finish Clear Zinc-Plated, Base Material Nylon, Base Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT PRODUCTS Push Button Latch, Florida Brown (V333FB)
- ZORO SELECT Gasket Sheet, 1/16 in., White, PTFE (24SH-15062)
- USA INDUSTRIALS Buna-N O-Ring, Dash 228, PK100 (ZUSAH70228)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 60 (60004BD3)
- S & W Level Mount, Fixed Stud, 10-24, 1-13/64 in. (G-01)
- S & W Level Mount, Swivel Stud, 3/4-10, 4in Base (SNYLD46)
- S & W Level Mount, Boltless, 3/8-16, 1-1/4in Base (NDTS-1)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (BNYLD34)
- S & W Level Mount, Swivel Stud, 3/8-16, 2in Base (BNYLA28-EL)
- S & W Level Mount, Swivel Stud, 3/8-16, 2in Base (BSNYLA23-EL)
- S & W Level Mount, Swivel Stud, 1/2-13, 3in Base (BSNYLB36)
- S & W Leveling Feet & Pads