Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 3/4-10, 3in Base
Mfr # NSW-4AN
Zoro # G1996592
product price: $38.95
/ea
$38.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.625 in
- Load Capacity 5500 lb
- Thread Size 3/4-10
- Leveling Mount Type Swiveling Stud
- Base Dia. 3 in
Product Information
- Brand S & W
- MFR # NSW-4AN
- Zoro # G1996592
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 5.625 in |
Thread Size | 3/4-10 |
Base Dia. | 3 in |
Bolt Length | 4 in |
Details
Item | Leveling Mount |
Load Capacity | 5500 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Nickel |
Includes | Locking Nut |
Base | Steel w/ Non-Skid Pad |
Construction | Steel |
Hex | 1-1/16 in |
Base Material | Steel |
Thrust Pad Material | Non-Skid Pad |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 3 in, Height 5.63 in, Load Capacity 5500 lb, Thread Size 3/4 In.-10, Construction Steel, Hex 1-1/16 in, Includes Locking Nut, Bolt Length 4 in, Finish Nickel-Plated, Base Material Steel, Thrust Pad Material Non-Skid Pad, Base Steel w/ Non-Skid Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-EDA RH AL)
- USA INDUSTRIALS Buna-N O-Ring, Dash 328, PK50 (ZUSAH70328)
- EBERHARD MANUFACTURING CO Striker Milled For Excellance (EMC 206-15X EXCEL)
- KARP General Purpose Flush Access Door, DSC-214M Stud Prime 30 x 24 (MP3024S)
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. (BSW-3AN)
- S & W Leveling Mount, Boltless, 3/4-10, 3 in Base (DTS-4)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (NYL B24)
- S & W Level Mount, Anti-Vibe, 1/2-13, 2-1/2 in. (SLP2-B6L)
- S & W Level Mount, Fixed Stud, 5/16-18, 1-13/64in (G-03)
- S & W Level Mount, Swivel Stud, 5/8-11, 4in Base (BSNYLC44)
- LEVEL-IT Leveling Mount, Boltless, M10, 1-1/4in Base (MT-SW1)
- S & W Leveling Mounts