Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 3/4-10, 3in Base
Mfr # NSSW-4
Zoro # G0908065
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 5500 lb
- Thread Size 3/4"-10
- Leveling Mount Type Swiveling Stud
- Base Dia. 3 in
- Finish Stainless Steel
Product Information
- Brand S & W
- MFR # NSSW-4
- Zoro # G0908065
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 3.63 in |
Thread Size | 3/4"-10 |
Base Dia. | 3 in |
Bolt Length | 2 in |
Details
Item | Leveling Mount |
Load Capacity | 5500 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Stainless Steel |
Hex | 1-1/16 in |
Construction | Stainless Steel |
Includes | Locking Nut |
Base | Stainless Steel w/ Non-Skid Pad |
Base Material | Stainless Steel |
Bolt Material | Stainless Steel |
Thrust Pad Material | Non-Skid Pad |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 3 in, Height 3.63 in, Load Capacity 5500 lb, Thread Size 3/4 In.-10, Construction Stainless Steel, Hex 1-1/16 in, Includes Locking Nut, Bolt Length 2 in, Finish Stainless Steel, Base Material Stainless Steel, Thrust Pad Material Non-Skid Pad, Bolt Material Stainless Steel, Base Stainless Steel w/ Non-Skid Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Right Handrail Return, Tan (BRR-535-0-3)
- GMS GMS: Small Format Interchangeable Core, 6 Pin, Best F, Satin Chrome, Uncombinated (No Pins) (GMS-IC-6-F-26D)
- COMPX NATIONAL Replacement Insertable Dead Bolts, Zinc (M337272116X150J)
- LCN Standard Track, Slvr, Alum, 23-5/8 in. L (6030-3038HB AL)
- S & W Level Mount, Boltless, 5/8-11, 2-1/2in Base (NSDTS-3)
- S & W Level Mount, Fixed Stud, 1/2-13, 2-13/32 in (SG-09)
- S & W Level Mount, Swivel Stud, 5/8-11, 3in Base, Height: 9.125 in (BNYLC38)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base (NSSW-0A)
- S & W Level Mount, Fixed Stud, 1/2-13, 3-3/16 in. (G-014)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base, Construction: Steel (BSW-0A)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-37/64in (BSNYLA13-EL)
- S & W Leveling Mounts