Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 3/4-10, 3in Base
Mfr # BSW-4AN
Zoro # G0950187
original price:
$48.49
25% off
$36.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 7400 lb
- Thread Size 3/4"-10
- Leveling Mount Type Swiveling Stud
- Base Dia. 3 in
- Finish Nickel-Plated
Product Information
- Brand S & W
- MFR # BSW-4AN
- Zoro # G0950187
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 5.5 in |
Thread Size | 3/4"-10 |
Base Dia. | 3 in |
Bolt Length | 4 in |
Details
Item | Leveling Mount |
Load Capacity | 7400 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Nickel-Plated |
Base | Steel |
Hex | 1-1/16 in |
Construction | Steel |
Includes | Locking Nut |
Base Material | Steel |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 3 in, Height 5.5 in, Load Capacity 7400 lb, Thread Size 3/4 In.-10, Construction Steel, Hex 1-1/16 in, Includes Locking Nut, Bolt Length 4 in, Finish Nickel-Plated, Base Material Steel, Base Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMPTON PRODUCTS-WRIGHT BLK HD DR Closer (V2012BL)
- PRIME-LINE 1/16 in. Mill Diecast Screen Clip Flush 100 Pack (PL 14416)
- BERENSON 9398-1bpn 128mm Ctr Pull Advantage Plus 7 Brushed Nickel (9398-1BPN)
- HARDWARE RESOURCES Double Can Top-Mount Trashcan Pullout for 15" Opening (CAN-TMDSC-15)
- S & W Leveling Mount, Boltless, 3/4-10, 3 in Base (TSW-4N)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (BSW-4N)
- S & W Level Mount, Fixed Stud, 10-24, 1-13/64 in. (G-01)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (SNYLB24)
- S & W Level Mount, Swivel Stud, 1/2-13, 4in Base, Height: 5.375 in (BSNYLB44-EL)
- S & W Leveling Mount, Boltless, 1/4-20, 1 in Base (NTS-0N)
- GLIDE RITE Level Mount, Fixed Stud, 1/2-13, 2-13/32 in, Construction: Steel (G08-EL)
- S & W Leveling Feet & Pads