Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 3/4-10, 3in Base
Mfr # BNYLD34
Zoro # G2404062
original price:
$24.08
9% off
new price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 5000 lb
- Thread Size 3/4-10
- Leveling Mount Type Swiveling Stud
- Base Dia. 3 in
- Finish Clear Zinc
Product Information
- Brand S & W
- MFR # BNYLD34
- Zoro # G2404062
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 5.125 in |
Thread Size | 3/4-10 |
Base Dia. | 3 in |
Bolt Length | 4 in |
Details
Item | Leveling Mount |
Load Capacity | 5000 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Clear Zinc |
Base | Nylon |
Includes | Locking Nut |
Hex | 1-1/16 in |
Construction | Steel |
Base Material | Nylon |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 3 in, Height 5.13 in, Load Capacity 5000 lb, Thread Size 3/4 In.-10, Construction Steel, Hex 1-1/16 in, Includes Locking Nut, Bolt Length 4 in, Finish Clear Zinc-Plated, Base Material Nylon, Base Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Mortise Cylinder, Satin Chrome (1E76C181RP1626)
- MSI Glenridge Coastal Mix 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring, 18PK (ZOR-LVG-0105)
- BRADY Grip-Cinching Cable Lockout, 6 ft. L (45192)
- PROWOOD 4 in. X 4 in. W X 4.5 ft. L Southern Yellow Pine Post #2/BTR Grade (362854)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (BNYLD38)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (NSSWD-1)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base, Includes: Locking Nut (SSWD-0)
- S & W Level Mount, Anti-Vibe, 3/8-16, 1-1/4 in., Hex: 3/4 in (BSW-1L)
- S & W Leveling Mount, Boltless, 1-8, 4 in. Base (TSW-5Z)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (BSNYLB23-EL)
- S & W Leveling Mount, Boltless, 5/8-11, 2 in Base (BSNYLC2-TEL)
- S & W Leveling Mounts