Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 1/4-20, 1in Base
Mfr # SWD-0A
Zoro # G0673626
product price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 200 lb
- Thread Size 1/4"-20
- Leveling Mount Type Swiveling Stud
- Base Dia. 1 in
- Finish Yellow Zinc
Product Information
- Brand S & W
- MFR # SWD-0A
- Zoro # G0673626
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 3.1875 in |
Thread Size | 1/4"-20 |
Base Dia. | 1 in |
Bolt Length | 2.5 in |
Details
Item | Leveling Mount |
Load Capacity | 200 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Yellow Zinc |
Hex | 1/2 in |
Base | Delrin(R) |
Includes | Locking Nut |
Construction | Steel |
Base Material | Delrin(R) |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 1 in, Height 3.19 in, Load Capacity 200 lb, Thread Size 1/4 In.-20, Construction Steel, Hex 1/2 in, Includes Locking Nut, Bolt Length 2.5 in, Finish Yellow Zinc-Plated, Base Material Delrin(R), Base Delrin(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Viton O-Ring, Dash 249, PK2 (ZUSAV70249)
- NATIONAL HARDWARE BARREL BOLT GALV 2-1/2"" (N151-852)
- LCN 1461-HD AL Surface Closers (1461-HD 689)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 8000 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (CLP8501-T X 690)
- S & W Leveling Mount, Boltless, 1/4-20, 1 in Base, Load Capacity: 200 lb (DTS-0)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base (NSWD-0A)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base, Load Capacity: 200 lb (NSWD-0)
- S & W Leveling Mount, Boltless, 3/8-16, 4 in Base, Load Capacity: 3750 lb (BNYLA4-TEL)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in., Base: Steel w/ Non-Skid Pad (NSW-1)
- S & W Level Mount, Swivel Stud, M12, 1-7/8in Base, Finish: Yellow Zinc (MN-SW2)
- S & W Leveling Mount, Boltless, 3/8-16, 4 in Base (BNYLA4-T)
- S & W Leveling Mounts