Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 1/4-20, 1in Base
Mfr # NSW-0
Zoro # G3502791
original price:
$6.49
10% off
new price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 750 lb
- Thread Size 1/4"-20
- Leveling Mount Type Swiveling Stud
- Base Dia. 1 in
- Finish Yellow Zinc-Plated
Product Information
- Brand S & W
- MFR # NSW-0
- Zoro # G3502791
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 2.06 in |
Thread Size | 1/4"-20 |
Base Dia. | 1 in |
Bolt Length | 1.25 in |
Details
Item | Leveling Mount |
Load Capacity | 750 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Yellow Zinc-Plated |
Base | Steel w/ Non-Skid Pad |
Includes | Locking Nut |
Hex | 1/2 in |
Construction | Steel |
Base Material | Steel |
Thrust Pad Material | Non-Skid Pad |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 1 in, Height 2.06 in, Load Capacity 750 lb, Thread Size 1/4 In.-20, Construction Steel, Hex 1/2 in, Includes Locking Nut, Bolt Length 1.25 in, Finish Yellow Zinc-Plated, Base Material Steel, Thrust Pad Material Non-Skid Pad, Base Steel w/ Non-Skid Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADIROFFICE Wall Mountable Large Steel Drop Box, PK2 (ADI631-03-BLK-2pk)
- SIMPLEX O/S Lever Handle Assy, Satin Chrome, RH (20177026D01)
- MCKINNEY 3 1/2 in W x Satin Brass Five Knuckle Hinge (55337)
- AMEROCK Blackrock CentertoCenter Black Bronze Cabinet Pull, 5116 in 128 mm (BP55277BBR)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base (NSW-0A)
- S & W Leveling Mount, Boltless, 1/4-20, 1 in Base (NTS-0)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (SWD-2A)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in., Load Capacity: 3750 lb (NSW-2)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in., Base: Steel w/ Non-Skid Pad (NSW-2A)
- S & W Leveling Mount, Boltless, 3/4-10, 3 in Base (NTS-4N)
- J.W. WINCO JW Winco WN9100.1 12N5W10N Leveling Feet (12N5W10N)
- S & W Leveling Feet & Pads