Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 1/2-13, 4in Base
Mfr # BNYLB48
Zoro # G3304183
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.3125 in
- Load Capacity 5000 lb
- Thread Size 1/2"-13
- Leveling Mount Type Swiveling Stud
- Base Dia. 4 in
Product Information
- Brand S & W
- MFR # BNYLB48
- Zoro # G3304183
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 9.3125 in |
Thread Size | 1/2"-13 |
Base Dia. | 4 in |
Bolt Length | 8 in |
Details
Item | Leveling Mount |
Load Capacity | 5000 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Clear Zinc |
Construction | Steel |
Includes | Locking Nut |
Hex | 3/4 in |
Base | Nylon |
Base Material | Nylon |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 4 in, Height 9.31 in, Load Capacity 5000 lb, Thread Size 1/2 In.-13, Construction Steel, Hex 3/4 in, Includes Locking Nut, Bolt Length 8 in, Finish Clear Zinc-Plated, Base Material Nylon, Base Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHARDS-WILCOX SERIES 81 BOW HANDLE, ZINC COATED (0081.00002ZINC COATED)
- ZORO SELECT Cam Latch, Nonlocking, Black Powder Coated (4RRD9)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 2 (F170 LAT 619 CEN)
- ZORO SELECT O-Ring, Dash 432, Silicone, 0.27 In., PK5 (U38883.025.0537)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (SSW-1A)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (NSSW-2)
- S & W Level Mount, Swivel Stud, 5/8-11, 3in Base (SNYLC34)
- S & W Level Mount, Fixed Stud, 3/8-16, 2-13/32 in (G-06)
- S & W Level Mount, Fixed Stud, M10, 2-13/32 in. (MG-05)
- S & W Leveling Mount, Boltless, 5/8-11, 2 in Base (BNYLC2-T)
- J.W. WINCO JW Winco WN9100.1 8T3W11 Leveling Feet (8T3W11)
- S & W Leveling Mounts