Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 1/2-13, 4in Base
Mfr # BNYLB44
Zoro # G0961545
original price:
$17.54
5% off
new price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.3125 in
- Load Capacity 5000 lb
- Thread Size 1/2"-13
- Leveling Mount Type Swiveling Stud
- Base Dia. 4 in
Product Information
- Brand S & W
- MFR # BNYLB44
- Zoro # G0961545
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 5.3125 in |
Thread Size | 1/2"-13 |
Base Dia. | 4 in |
Bolt Length | 4 in |
Details
Item | Leveling Mount |
Load Capacity | 5000 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Clear Zinc |
Includes | Locking Nut |
Construction | Steel |
Hex | 3/4 in |
Base | Nylon |
Base Material | Nylon |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 4 in, Height 5.31 in, Load Capacity 5000 lb, Thread Size 1/2 In.-13, Construction Steel, Hex 3/4 in, Includes Locking Nut, Bolt Length 4 in, Finish Clear Zinc-Plated, Base Material Nylon, Base Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANS ATLANTIC CO. 5 in. Double Acting Spring Hinge in Black (Set of 2) (DH-TAN5005-BK)
- KABA ILCO Bottom Rail Lock, Cast Zinc, 1-7/8in (BRL-01)
- FASADE Fasade J Trim Galvanized Steel PK5 (14530)
- PEDESTAL PRO Outdoor Housing, 8"H, 8"W (MC-CS-08-E)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in., Base: Steel w/ Non-Skid Pad (NSW-2A)
- S & W Level Mount, Fixed Stud, 5/8-11, 3-3/16 in. (G-016)
- S & W Level Mount, Boltless, 5/8-11, 2-1/2in Base (NSDTS-3)
- S & W Leveling Mount, Boltless, 3/8-16, 2 in Base (BSNYLA2-T)
- S & W Level Mount, Swivel Stud, 5/8-11, 4in Base (BSNYLC44-EL)
- S & W Level Mount, Swivel Stud, 5/8-11, 3in Base (BNYLC38-EL)
- S & W Level Mount, Swivel Stud, 1/2-13, 3in Base (BSNYLB34-EL)
- S & W Leveling Feet & Pads