Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 1/2-13, 3in Base
Mfr # BSNYLB38
Zoro # G3314674
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 5000 lb
- Thread Size 1/2"-13
- Leveling Mount Type Swiveling Stud
- Base Dia. 3 in
- Finish Stainless Steel
Product Information
- Brand S & W
- MFR # BSNYLB38
- Zoro # G3314674
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 9.125 in |
Thread Size | 1/2"-13 |
Base Dia. | 3 in |
Bolt Length | 8 in |
Details
Item | Leveling Mount |
Load Capacity | 5000 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Stainless Steel |
Hex | 3/4 in |
Construction | Stainless Steel |
Includes | Locking Nut |
Base | Nylon |
Base Material | Nylon |
Bolt Material | Stainless Steel |
Connection Type | Threaded Stud |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 3 in, Height 9.13 in, Load Capacity 5000 lb, Thread Size 1/2 In.-13, Construction Stainless Steel, Hex 3/4 in, Includes Locking Nut, Connection Type Threaded Stud, Bolt Length 8 in, Finish Stainless Steel, Base Material Nylon, Bolt Material Stainless Steel, Base Nylon, Socket Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D WEATHERSTRIP ""D"" 17' BRN (63602)
- ZORO SELECT O-Ring, Dash 121, EPDM, 0.1 In., PK50 (U38869.009.0106)
- ABUS Abus: 180IB/50HB63 C Solid Brass Resettable 4-Dial with 2-5/16" shackle (ABS-15813)
- PRIMELINE TOOLS Bi-Fold Door Bottom Pivot Bracket, Steel (2 Pack) (MP6674)
- S & W Level Mount, Swivel Stud, 1/2-13, 3in Base (SNYLB34)
- S & W Level Mount, Swivel Stud, 1/2-13, 3in Base (BSNYLB36)
- S & W Level Mount, Fixed Stud, 1/2-13, 2-13/32 in (SG-09)
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. (SSW-3A)
- S & W Level Mount, Boltless, 3/8-16, 1-1/4in Base (TSW-1Z)
- S & W Level Mount, Boltless, 1/2-13, 1-7/8in Base (NTS-2)
- S & W Level Mount, Swivel Stud, 5/8-11, 2in Base (BNYLC26-EL)
- S & W Leveling Mounts