Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 1/2-13, 3in Base
Mfr # BSNYLB34-EL
Zoro # G3345492
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.25 in
- Load Capacity 3750 lb
- Thread Size 1/2"-13
- Leveling Mount Type Swiveling Stud
- Base Dia. 3 in
Product Information
- Brand S & W
- MFR # BSNYLB34-EL
- Zoro # G3345492
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 5.25 in |
Thread Size | 1/2"-13 |
Base Dia. | 3 in |
Bolt Length | 4 in |
Details
Item | Leveling Mount |
Load Capacity | 3750 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Stainless Steel |
Hex | 3/4 in |
Base | Nylon w/ Non-Skid Pad |
Includes | Locking Nut |
Construction | Stainless Steel |
Base Material | Nylon |
Connection Type | Threaded Stud |
Bolt Material | Stainless Steel |
Thrust Pad Material | Non-Skid Pad |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 3 in, Height 5.25 in, Load Capacity 3750 lb, Thread Size 1/2 In.-13, Construction Stainless Steel, Hex 3/4 in, Includes Locking Nut, Connection Type Threaded Stud, Bolt Length 4 in, Finish Stainless Steel, Base Material Nylon, Thrust Pad Material Non-Skid Pad, Bolt Material Stainless Steel, Base Nylon w/ Non-Skid Pad, Socket Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARSKA Small Assorted Key Tags, PK50, 50 PK (AF12836)
- SCHLAGE COMMERCIAL Satin Chrome Passage S10SAT626 (S10SAT626)
- ZORO SELECT Brown Viton O-Ring, Dash 006, PK100 (ZUSAVB75006)
- EMTEK Oil Rubbed Bronze Screen, 2291US10BLH (2291US10BLH)
- S & W Leveling Mount, Boltless, 3/8-16, 4 in Base, Load Capacity: 3750 lb (BNYLA4-TEL)
- S & W Level Mount, Fixed Stud, M12, 2-13/32 in. (MG-07)
- S & W Level Mount, Fixed Stud, 3/8-16, 2-13/32 in (SG-07)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in., Base: Steel w/ Non-Skid Pad (NSW-1)
- S & W Leveling Mount, Swivel Stud, M24, 4 in Base (MB-SW5EL)
- S & W Leveling Mount, Boltless, 1/2-13, 2 in Base (BNYLB2-T)
- S & W MANUFACTURING Mighty Mount, Level Mount, 5/8-11" (MM120118)
- S & W Leveling Mounts