Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 1/2-13, 2in Base
Mfr # BSNYLB23
Zoro # G2531873
original price:
$16.95
5% off
new price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 4000 lb
- Thread Size 1/2"-13
- Leveling Mount Type Swiveling Stud
- Base Dia. 2 in
- Finish Stainless Steel
Product Information
- Brand S & W
- MFR # BSNYLB23
- Zoro # G2531873
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 4.125 in |
Thread Size | 1/2"-13 |
Base Dia. | 2 in |
Bolt Length | 3 in |
Details
Item | Leveling Mount |
Load Capacity | 4000 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Stainless Steel |
Construction | Stainless Steel |
Base | Nylon |
Includes | Locking Nut |
Hex | 3/4 in |
Base Material | Nylon |
Connection Type | Threaded Stud |
Bolt Material | Stainless Steel |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 2 in, Height 4.13 in, Load Capacity 4000 lb, Thread Size 1/2 In.-13, Construction Stainless Steel, Hex 3/4 in, Includes Locking Nut, Connection Type Threaded Stud, Bolt Length 3 in, Finish Stainless Steel, Base Material Nylon, Bolt Material Stainless Steel, Base Nylon, Socket Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW LOCK Mortise Lockset, Commercial/Residential (BM11-LB)
- X1 TOOLS R-028 Square O-Ring ID: 1 3/8, CS 1/16, OD 1 1/2 2 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R028x2)
- KWIKSET Kwikset: Cove Privecy Door Knob with Round Rose Satin Nickel (KWS-300CV-RDT-15)
- LUCKY LINE Sprinkler Key Hider® (91901)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (SNYLB24)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (BSNYLB26)
- S & W Leveling Mount, Boltless, 1-8, 5 in. Base (BSNYLE5-TEL)
- S & W Leveling Mount, Boltless, 1/2-13, 2 in Base (BSNYLB2-TEL)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (BSW-1Z)
- S & W Leveling Mount, Swivel Stud, M8, 1in Base (NMS-SW0)
- S & W Level Mount, Swivel Stud, 5/8-11, 4in Base (BSNYLC44-EL)
- S & W Leveling Feet & Pads