Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 1/2-13, 1-7/8 in.
Mfr # SSW-2A
Zoro # G2839724
original price:
$38.00
12% off
new price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 5000 lb
- Thread Size 1/2"-13
- Leveling Mount Type Swiveling Stud
- Base Dia. 1.88 in
- Finish Stainless Steel
Product Information
- Brand S & W
- MFR # SSW-2A
- Zoro # G2839724
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 5.13 in |
Thread Size | 1/2"-13 |
Base Dia. | 1.88 in |
Bolt Length | 4 in |
Details
Item | Leveling Mount |
Load Capacity | 5000 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Stainless Steel |
Includes | Locking Nut |
Hex | 3/4 in |
Construction | Stainless Steel |
Base | Stainless Steel |
Base Material | Stainless Steel |
Bolt Material | Stainless Steel |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 1.88 in, Height 5.13 in, Load Capacity 5000 lb, Thread Size 1/2 In.-13, Construction Stainless Steel, Hex 3/4 in, Includes Locking Nut, Bolt Length 4 in, Finish Stainless Steel, Base Material Stainless Steel, Bolt Material Stainless Steel, Base Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKS USA Lever Lockset, Mechanical, Classroom, Grd.1 (195RS/26D)
- SCHLAGE Electrified Mortise Lock Body, Fail Safe/Fail Secure, 12/24VDC (L9090LB RX)
- ZORO SELECT Dome Door Stop, Solid Brass, 1"H (5U606)
- LUCIDA SURFACES LUCIDA SURFACES, TerraCore Gauged Slate 12 in. x24 in. 7mm 22MIL Interlocking Luxury Vinyl Planks , 8PK (TC-607)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (SSW-2)
- S & W Leveling Mount, Boltless, 5/8-11, 2 in Base (BNYLC2-T)
- S & W Leveling Mount, Boltless, 1-8, 4 in. Base (TSW-5N)
- S & W Level Mount, Anti-Vibe, 3/8-16, 1-1/4 in. (TSW-1L)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base (NSW-0AN)
- S & W Level Mount, Boltless, 5/8-11, 2-1/2in Base, Base Dia.: 2 1/2 in (NTS-3)
- S & W Level Mount, Swivel Stud, M12, 1-7/8in Base, Finish: Yellow Zinc (MN-SW2)
- S & W Leveling Feet & Pads