Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 1/2-13, 1-7/8 in.
Mfr # NSWD-2
Zoro # G2668443
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 700 lb
- Thread Size 1/2"-13
- Leveling Mount Type Swiveling Stud
- Base Dia. 1.88 in
- Finish Yellow Zinc-Plated
Product Information
- Brand S & W
- MFR # NSWD-2
- Zoro # G2668443
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 3.25 in |
Thread Size | 1/2"-13 |
Base Dia. | 1.88 in |
Bolt Length | 2 in |
Details
Item | Leveling Mount |
Load Capacity | 700 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Yellow Zinc-Plated |
Includes | Locking Nut |
Base | Delrin(R) w/ Non-Skid Pad |
Construction | Steel |
Hex | 3/4 in |
Base Material | Delrin(R) |
Thrust Pad Material | Non-Skid Pad |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 1.88 in, Height 3.25 in, Load Capacity 700 lb, Thread Size 1/2 In.-13, Construction Steel, Hex 3/4 in, Includes Locking Nut, Bolt Length 2 in, Finish Yellow Zinc-Plated, Base Material Delrin(R), Thrust Pad Material Non-Skid Pad, Base Delrin(R) w/ Non-Skid Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IQ AMERICA DP1205 Wired Antique Brass Lighted Pushbutton Doorbell (DP1205)
- NATIONAL MFG/SPECTRUM BRANDS HHI 534 Zinc Door Pull (N116-855)
- HILLMAN 3-3/4 ZINC PLATED CHESTHANDLE (851377)
- DORMAKABA Mortise Combination Lever Lock, Key Override, Passage, Lockout, Less Core, Satin Chrome (L8148M-26D-41)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (NSWD-2A)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (SWD-2)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (SWD-2A)
- S & W Level Mount, Swivel Stud, 5/8-11, 2in Base (BSNYLC24)
- S & W Level Mount, Swivel Stud, 1/2-13, 4in Base (BNYLB44)
- S & W Level Mount, Anti-Vibe, 5/8-11, 2-1/2 in. (LP2-C3L)
- S & W Level Mount, Swivel Stud, 5/8-11, 3in Base (SNYLC34)
- S & W Leveling Mounts