Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 1/2-13, 1-7/8 in.
Mfr # NSSWD-2A
Zoro # G0266935
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 700 lb
- Thread Size 1/2"-13
- Leveling Mount Type Swiveling Stud
- Base Dia. 1 7/8 in
- Finish Stainless Steel
Product Information
- Brand S & W
- MFR # NSSWD-2A
- Zoro # G0266935
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 5.25 in |
Thread Size | 1/2"-13 |
Base Dia. | 1 7/8 in |
Bolt Length | 4 in |
Details
Item | Leveling Mount |
Load Capacity | 700 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Stainless Steel |
Hex | 3/4 in |
Includes | Locking Nut |
Construction | Stainless Steel |
Base | Delrin(R) w/ Non-Skid Pad |
Base Material | Delrin(R) |
Thrust Pad Material | Non-Skid Pad |
Bolt Material | Stainless Steel |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 1.88 in, Height 5.25 in, Load Capacity 700 lb, Thread Size 1/2 In.-13, Construction Stainless Steel, Hex 3/4 in, Includes Locking Nut, Bolt Length 4 in, Finish Stainless Steel, Base Material Delrin(R), Thrust Pad Material Non-Skid Pad, Bolt Material Stainless Steel, Base Delrin(R) w/ Non-Skid Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHCO-ALBANY DIV Wing Head Stud (S 85-12-460-16)
- DETEX Surface Exit Device, Cyl. Dogging, 36", US28 (V40 CD 628 99 36)
- ACROVYN Right Handrail Return, Classic Maple (6CCAPR372N)
- DON-JO Door Pulls, Push and Pull Plates (19147-628 33CTC)
- S & W Level Mount, Boltless, 1/2-13, 1-7/8in Base (NSDTS-2)
- S & W Level Mount, Anti-Vibe, 1/2-13, 2 in. Base (SLP1-B6L)
- S & W Leveling Mount, Swivel Stud, 1-8, 4 in Base (BSW-5Z)
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. (BSW-3AN)
- S & W Leveling Mount, Swivel Stud, M8, 1in Base (NMS-SW0)
- S & W Leveling Mount, Boltless, 1/2-13, 2 in Base, Load Capacity: 3000 lb (BNYLB2-TEL)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (BSW-1Z)
- S & W Leveling Mounts