Shop All Leveling Mounts
S & W
Level Mount, Fixed Stud, M8, 1-13/64in Base
Mfr # MG-02
Zoro # G1821391
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.25 in
- Load Capacity 250 lb
- Thread Size M8
- Leveling Mount Type Fixed Stud
- Base Dia. 1 13/64 in
Product Information
- Brand S & W
- MFR # MG-02
- Zoro # G1821391
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 2.25 in |
Thread Size | M8 |
Base Dia. | 1 13/64 in |
Bolt Length | 1.5 in |
Details
Item | Leveling Mount |
Load Capacity | 250 lb |
Leveling Mount Type | Fixed Stud |
Finish | Clear Zinc |
Base | Nylon |
Construction | Steel |
Base Material | Nylon |
Description
Leveling Mount, Leveling Mount Type Fixed Stud, Base Dia. 1.2 in, Height 2.25 in, Load Capacity 250 lb, Thread Size M8, Construction Steel, Bolt Length 1.5 in, Finish Clear Zinc-Plated, Base Material Nylon, Base Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARLBORO 3/4 in W x 96 in H Mill Stainless Steel Continuous Hinge (4PNL7)
- REV-A-SHELF Rev-A-Shelf - 15-Inch Chrome Soft Close Blind Corner 4 Shelf Slide Out Kitchen Cabinet Organizer (5PSP-15SC-CR)
- ABUS Padlock, Keyed Different, Shutter Shackle, Brass Body, Steel Shackle, 13/16 in W (82/90 KD)
- SIMPSON STRONG-TIE 4X10 Beam Hanger (HHUS410)
- S & W Leveling Mount, Swivel Stud, 1-8, 4 in Base (BSW-5Z)
- S & W Leveling Mount, Boltless, 5/8-11, 4 in Base (BNYLC4-T)
- S & W Level Mount, Swivel Stud, 5/8-11, 3in Base (NYL C34)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (SSWD-2)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (BSW-2AN)
- S & W Level Mount, Fixed Stud, 5/8-11, 3-3/16 in. (G-016)
- S & W Level Mount, Swivel Stud, 3/4-10, 4in Base (SNYLD46)
- S & W Leveling Mounts