Shop All Leveling Mounts
S & W
Level Mount, Fixed Stud, 5/8-11, 2-13/16 in
Mfr # G-013
Zoro # G2782963
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 500 lb
- Thread Size 5/8-11
- Leveling Mount Type Fixed Stud
- Base Dia. 2 13/16 in
- Finish Clear Zinc
Product Information
- Brand S & W
- MFR # G-013
- Zoro # G2782963
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 5.0625 in |
Thread Size | 5/8-11 |
Base Dia. | 2 13/16 in |
Bolt Length | 4 in |
Details
Item | Leveling Mount |
Load Capacity | 500 lb |
Leveling Mount Type | Fixed Stud |
Finish | Clear Zinc |
Construction | Steel |
Base | Nylon |
Base Material | Nylon |
Description
Leveling Mount, Leveling Mount Type Fixed Stud, Base Dia. 2.81 in, Height 5.06 in, Load Capacity 500 lb, Thread Size 5/8 In.-11, Construction Steel, Bolt Length 4 in, Finish Clear Zinc-Plated, Base Material Nylon, Base Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 28" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 4-9/16" RH Prehung Door w/Mtt Blk Hngs (2468pri8730RH10B4916)
- EBERHARD MANUFACTURING CO Left Hand Rotary, No Strike, Eberhard Only (EMC 1T-400 ZN RH)
- S & W Level Mount, Swivel Stud, M10, 1-1/4in Base (MN-SW1)
- TRIMLITE 30" x 80" Primed 5-Panel Equal Panel Shaker Bifold Door and Hardware (2668pri8405BF)
- S & W Level Mount, Fixed Stud, 5/8-11, 2-13/16 in (G-012)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (NSWD-2A)
- S & W Level Mount, Fixed Stud, 1/4-20, 1-13/64 in (G-02)
- S & W Level Mount, Swivel Stud, 5/8-11, 3in Base (BNYLC36)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (SSW-2)
- S & W Level Mount, Fixed Stud, 1/4-20, 1-13/64 in, Base: Nylon (SG-02)
- S & W Leveling Mount, Boltless, 3/4-10, 3 in Base (NTS-4)
- S & W Leveling Mounts