Shop All Leveling Mounts
S & W
Level Mount, Fixed Stud, 5/16-18, 2-1/32 in
Mfr # SG-04
Zoro # G1543297
original price:
$7.00
12% off
new price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 in
- Load Capacity 250 lb
- Thread Size 5/16"-18
- Leveling Mount Type Fixed Stud
- Base Dia. 2 1/32 in
Product Information
- Brand S & W
- MFR # SG-04
- Zoro # G1543297
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 3 in |
Thread Size | 5/16"-18 |
Base Dia. | 2 1/32 in |
Bolt Length | 2 in |
Details
Item | Leveling Mount |
Load Capacity | 250 lb |
Leveling Mount Type | Fixed Stud |
Finish | Stainless Steel |
Construction | Stainless Steel |
Base | Nylon |
Base Material | Nylon |
Description
Leveling Mount, Leveling Mount Type Fixed Stud, Base Dia. 2.03 in, Height 3 in, Load Capacity 250 lb, Thread Size 5/16 In.-18, Construction Stainless Steel, Bolt Length 2 in, Finish Stainless Steel, Base Material Nylon, Base Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, EPDM, Dash 256, 5-3/4, 6.012, PK10 (U38869.012.0575)
- FALCON Satin Chrome Latch Q330208626 (S00029291953)
- MSI Capella Ivory Sample Matte Porcelain Floor And Wall Tile (ZOR-PT-0726-SAM)
- ARROW LOCK Lockset, Mechanical, Communicating (RL03SR 26D)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (SWD-1)
- S & W Level Mount, Boltless, 3/8-16, 1-1/4in Base (TSW-1Z)
- S & W Leveling Mount, Swivel Stud, M12, 4 in Base (BMNYLB46-EL)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in., Base: Steel w/ Non-Skid Pad (NSW-1)
- S & W Leveling Mount, Boltless, 3/8-16, 4 in Base, Load Capacity: 3750 lb (BNYLA4-TEL)
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. (SSW-3A)
- MASON INDUSTRIES Natural Rubber Load Bearing Pad - 10"L x 10"W x 1"H (BBNR10X10)
- S & W Leveling Feet & Pads