Shop All Leveling Mounts
S & W
Level Mount, Fixed Stud, 1/4-20, 1-13/64 in
Mfr # G-02
Zoro # G0330662
product price: $1.75
/ea
$1.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.25 in
- Load Capacity 250 lb
- Thread Size 1/4"-20
- Leveling Mount Type Fixed Stud
- Base Dia. 1 13/64 in
Product Information
- Brand S & W
- MFR # G-02
- Zoro # G0330662
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 2.25 in |
Thread Size | 1/4"-20 |
Base Dia. | 1 13/64 in |
Bolt Length | 1.5 in |
Details
Item | Leveling Mount |
Load Capacity | 250 lb |
Leveling Mount Type | Fixed Stud |
Finish | Clear Zinc |
Construction | Steel |
Base | Nylon |
Base Material | Nylon |
Description
Leveling Mount, Leveling Mount Type Fixed Stud, Base Dia. 1.2 in, Height 2.25 in, Load Capacity 250 lb, Thread Size 1/4 In.-20, Construction Steel, Bolt Length 1.5 in, Finish Clear Zinc-Plated, Base Material Nylon, Base Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCIDA SURFACES LUCIDA SURFACES, PresCore Weathered - Samples (PC-1107SMP)
- TRIMLITE 32" x 84" Primed 2-Panel Interior Shaker Slab Door (2870pri8402)
- BLUM 100 Degrees Screw On Half Cranked Clip Hinge (71M2650)
- COMPX NATIONAL Pin Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 1/16 in (C8732)
- S & W Level Mount, Fixed Stud, 3/8-16, 2-1/32 in. (G-05)
- S & W Level Mount, Anti-Vibe, 5/8-11, 2 in. Base (LP1-C6L)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in., Load Capacity: 3750 lb (NSW-2)
- S & W Level Mount, Swivel Stud, 3/8-16, 2in Base (BSNYLA23-EL)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (NSSW-2A)
- S & W Level Mount, Fixed Stud, 10-24, 1-13/64 in. (SG-01)
- S & W Level Mount, Boltless, 3/8-16, 1-1/4in Base (NTS-1N)
- S & W Leveling Feet & Pads