Shop All Leveling Mounts
S & W
Level Mount, Fixed Stud, 1/2-13, 2-13/16 in
Mfr # SG-011
Zoro # G2471296
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 500 lb
- Thread Size 1/2"-13
- Leveling Mount Type Fixed Stud
- Base Dia. 2 13/16 in
- Finish Stainless Steel
Product Information
- Brand S & W
- MFR # SG-011
- Zoro # G2471296
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 5.0625 in |
Thread Size | 1/2"-13 |
Base Dia. | 2 13/16 in |
Bolt Length | 4 in |
Details
Item | Leveling Mount |
Load Capacity | 500 lb |
Leveling Mount Type | Fixed Stud |
Finish | Stainless Steel |
Base | Nylon |
Construction | Stainless Steel |
Base Material | Nylon |
Description
Leveling Mount, Leveling Mount Type Fixed Stud, Base Dia. 2.81 in, Height 5.06 in, Load Capacity 500 lb, Thread Size 1/2 In.-13, Construction Stainless Steel, Bolt Length 4 in, Finish Stainless Steel, Base Material Nylon, Base Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 23/32" x 3-1/4" x .063" WG Steel Extension Springs 6PK (18541)
- JANDORF Grommet Rubber 5/8 Od 61523 (3395803)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Oil Rubbed Bronze 2" (2SBCS10B)
- RICHELIEU HARDWARE 17 5/8 in (448 mm) Center-to-Center Oriental Bronze Contemporary Cabinet Pull (7987448OBRZ)
- S & W Level Mount, Fixed Stud, 1/2-13, 2-13/16 in (SG-010)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base (NSW-0)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (BNYLB24-EL)
- S & W Level Mount, Fixed Stud, M6, 1-13/64in Base, Base: Nylon (MG-01)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (NSWD-2)
- S & W Level Mount, Fixed Stud, 5/8-11, 2-13/16 in (SG-013)
- S & W MANUFACTURING Mighty Mount, Level Mount, 3/8-24", 3" (MM80243)
- S & W Leveling Mounts