Shop All Leveling Mounts
S & W
Level Mount, Boltless, 1/2-13, 1-7/8in Base
Mfr # NTS-2N
Zoro # G3289693
original price:
$14.74
25% off
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.25 in
- Load Capacity 3750 lb
- Thread Size 1/2"-13
- Leveling Mount Type Boltless
- Base Dia. 1 7/8 in
Product Information
- Brand S & W
- MFR # NTS-2N
- Zoro # G3289693
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 1.25 in |
Thread Size | 1/2"-13 |
Base Dia. | 1 7/8 in |
Details
Item | Leveling Mount |
Load Capacity | 3750 lb |
Leveling Mount Type | Boltless |
Finish | Nickel-Plated |
Hex | 3/4 in |
Base | Steel w/ Non-Skid Pad |
Construction | Steel |
Base Material | Steel |
Thrust Pad Material | Non-Skid Pad |
Connection Type | Boltless |
Description
Leveling Mount, Leveling Mount Type Boltless, Base Dia. 1.88 in, Height 1.25 in, Load Capacity 3750 lb, Thread Size 1/2 In.-13, Construction Steel, Hex 3/4 in, Connection Type Boltless, Finish Nickel-Plated, Base Material Steel, Thrust Pad Material Non-Skid Pad, Base Steel w/ Non-Skid Pad
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER Neomax Permanent Magnetic Gringing Chuck (CP0612C2)
- ADAMS RITE HD Deadlatch, 31/32" BS, 2-5/8" Mortise Stk, US28, LH (4900-25-201-628)
- TRUTH HARDWARE STUD BRACKET LH (2109327)
- BLUM Vertical Right Hand Locking Device for 563/569 Tandem Slides (T51.1901.20 R)
- S & W Level Mount, Swivel Stud, 5/8-11, 4in Base (TNYLC48)
- S & W Level Mount, Fixed Stud, 1/2-13, 2-13/16 in (SG-011)
- S & W Level Mount, Swivel Stud, 3/8-16, 3in Base (BSNYLA34-EL)
- S & W Level Mount, Swivel Stud, 1/2-13, 2-1/2 in. (LP2-B3)
- S & W Leveling Mount, Boltless, 5/8-11, 2 in Base (BNYLC2-T)
- S & W Level Mount, Fixed Stud, M10, 2-13/32 in. (MG-05)
- KIPP Levelling Foot, Form:A M16X100, D=80, Steel, Comp:Rubber (K0739.1108016X100)
- S & W Leveling Feet & Pads