Shop All Leveling Mounts
S & W
Level Mount, Boltless, 1/2-13, 1-7/8in Base
Mfr # NSDTS-2
Zoro # G1276511
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 700 lb
- Thread Size 1/2"-13
- Leveling Mount Type Boltless
- Base Dia. 1 7/8 in
- Finish Stainless Steel
Product Information
- Brand S & W
- MFR # NSDTS-2
- Zoro # G1276511
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 1.25 in |
Thread Size | 1/2"-13 |
Base Dia. | 1 7/8 in |
Details
Item | Leveling Mount |
Load Capacity | 700 lb |
Leveling Mount Type | Boltless |
Finish | Stainless Steel |
Base | Delrin(R) w/ Non-Skid Pad |
Construction | Stainless Steel |
Hex | 3/4 in |
Base Material | Delrin(R) |
Connection Type | Boltless |
Thrust Pad Material | Non-Skid Pad |
Description
Leveling Mount, Leveling Mount Type Boltless, Base Dia. 1.88 in, Height 1.25 in, Load Capacity 700 lb, Thread Size 1/2 In.-13, Construction Stainless Steel, Hex 3/4 in, Connection Type Boltless, Finish Stainless Steel, Base Material Delrin(R), Thrust Pad Material Non-Skid Pad, Base Delrin(R) w/ Non-Skid Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Oil Rubbed Bronze Spring Hinge (DSH35U10B)
- M D BUILDING PRODUCTS 4x4' BGE Cove Base (75259)
- ABUS Maximum Security Chain, 1/2" Chain Dia (00715)
- M-D WEATHERSTRIP ""D"" 17' BRN (63602)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (NSSWD-2A)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (BNYLD38)
- S & W Level Mount, Fixed Stud, 10-24, 1-13/64 in. (G-01)
- S & W Level Mount, Swivel Stud, 3/4-10, 4in Base (BNYLD48-EL)
- S & W Level Mount, Anti-Vibe, 1/2-13, 2 in. Base (SLP1-B3L)
- S & W Level Mount, Anti-Vibe, 5/8-11, 3 in. Base (SLP3-C6L)
- KIPP Levelling Foot For Hyg. Area, Form:B M16X79, D=100, Stainless Steel (K1303.210016X140)
- S & W Leveling Mounts