Shop All Leveling Mounts
S & W
Level Mount, Anti-Vibe, 3/4-10, 4 in. Base
Mfr # LP4-D3L
Zoro # G0476646
original price:
$47.29
15% off
new price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.44 in
- Load Capacity 5500 lb
- Thread Size 3/4"-10
- Leveling Mount Type Anti-Vibration
- Base Dia. 4 in
Product Information
- Brand S & W
- MFR # LP4-D3L
- Zoro # G0476646
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 4.44 in |
Thread Size | 3/4"-10 |
Base Dia. | 4 in |
Bolt Length | 3 in |
Details
Item | Leveling Mount |
Load Capacity | 5500 lb |
Leveling Mount Type | Anti-Vibration |
Finish | Clear Zinc-Plated |
Includes | 2 Locking Nuts |
Base | Steel w/ Anti-Vibration Pad |
Hex | 1-1/16 in |
Construction | Steel |
Base Material | Steel |
Thrust Pad Material | Anti-Vibration Pad |
Anti-Vibration | Yes |
Description
Leveling Mount, Leveling Mount Type Anti-Vibration, Base Dia. 4 in, Height 4.44 in, Load Capacity 5500 lb, Thread Size 3/4 In.-10, Construction Steel, Hex 1-1/16 in, Includes 2 Locking Nuts, Bolt Length 3 in, Finish Clear Zinc-Plated, Base Material Steel, Thrust Pad Material Anti-Vibration Pad, Anti-Vibration Yes, Base Steel w/ Anti-Vibration Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITRON Weather Cover, Plastic, WSS-W1/WSS-W2 (WCC)
- OEM OEM: REF: 2019 GMC Sierra / 5-Button Smart Key / PN: 13591396 / HYQ1EA (OEM) (RSK-ULK277)
- ROCKWOOD Door Protection Plate, 6Hx28W, Aluminum (K1050 6X28.28)
- AMERICAN GARAGE DOOR SUPPLY Track Jamb Bracket, Size 08, PK2 (JB-8)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base (SWD-0A)
- S & W Level Mount, Swivel Stud, 5/8-11, 2in Base (BNYLC23-EL)
- S & W Leveling Mount, Boltless, 3/8-16, 2 in Base (BSNYLA2-T)
- S & W Level Mount, Fixed Stud, 3/8-16, 2-1/32 in. (G-05)
- S & W Leveling Mount, Boltless, 3/4-10, 3 in Base (TSW-4N)
- S & W Leveling Mount, Swivel Stud, M10, 2 in Base (BSMNYLA23)
- S & W Leveling Mount, Boltless, 1/4-20, 1 in Base (NTS-0N)
- S & W Leveling Mounts