Shop All Leveling Mounts
S & W
Level Mount, Anti-Vibe, 1/2-13, 3 in. Base
Mfr # LP3-B3L
Zoro # G2282856
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.44 in
- Load Capacity 3000 lb
- Thread Size 1/2"-13
- Leveling Mount Type Anti-Vibration
- Base Dia. 3 in
Product Information
- Brand S & W
- MFR # LP3-B3L
- Zoro # G2282856
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 4.44 in |
Thread Size | 1/2"-13 |
Base Dia. | 3 in |
Bolt Length | 3 in |
Details
Item | Leveling Mount |
Load Capacity | 3000 lb |
Leveling Mount Type | Anti-Vibration |
Finish | Clear Zinc-Plated |
Hex | 3/4 in |
Includes | 2 Locking Nuts |
Base | Steel w/ Anti-Vibration Pad |
Construction | Steel |
Base Material | Steel |
Anti-Vibration | Yes |
Thrust Pad Material | Anti-Vibration Pad |
Description
Leveling Mount, Leveling Mount Type Anti-Vibration, Base Dia. 3 in, Height 4.44 in, Load Capacity 3000 lb, Thread Size 1/2 In.-13, Construction Steel, Hex 3/4 in, Includes 2 Locking Nuts, Bolt Length 3 in, Finish Clear Zinc-Plated, Base Material Steel, Thrust Pad Material Anti-Vibration Pad, Anti-Vibration Yes, Base Steel w/ Anti-Vibration Pad
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALARM CONTROLS Electro Magnetic Door Release, Stainless Steel (TS-32)
- KARP ASSOCIATES Karp Inc. KDW Flush Access Doors for Drywall Surf - Lock, 24inWx24inH, (KDWP2424L)
- REV-A-SHELF Rev-A-Shelf Polymer Trim to Fit Sink Base Cabinet Drip Tray (SBDT-3942-A-1)
- MSI Urban Tapestry Interlocking Random Sized Glass Mosaic Tile In Gray (ZOR-MD-0128-SAM)
- S & W Level Mount, Swivel Stud, 1/2-13, 4in Base, Height: 5.375 in (BSNYLB44-EL)
- S & W Level Mount, Anti-Vibe, 5/8-11, 3 in. Base (LP3-C6L)
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in., Bolt Length: 2 in (NSWD-3)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (NSWD-1A)
- S & W Leveling Mount, Swivel Stud, M24, 4 in Base (MB-SW5EL)
- S & W Level Mount, Swivel Stud, 3/4-10, 5in Base (BNYLD510-EL)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (SSW-4A)
- S & W Leveling Mounts