Shop All Leveling Mounts
S & W
Level Mount, Anti-Vibe, 1/2-13, 1-7/8 in.
Mfr # BSW-2L
Zoro # G3112313
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.75 in
- Load Capacity 500 lb
- Thread Size 1/2"-13
- Leveling Mount Type Anti-Vibration
- Base Dia. 1 7/8 in
Product Information
- Brand S & W
- MFR # BSW-2L
- Zoro # G3112313
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 3.75 in |
Thread Size | 1/2"-13 |
Base Dia. | 1 7/8 in |
Bolt Length | 2 in |
Details
Item | Leveling Mount |
Load Capacity | 500 lb |
Leveling Mount Type | Anti-Vibration |
Finish | Yellow Zinc |
Includes | Locking Nut |
Hex | 3/4 in |
Base | Steel w/ Anti-Vibration Pad |
Construction | Steel |
Base Material | Steel |
Anti-Vibration | Yes |
Thrust Pad Material | Anti-Vibration Pad |
Description
Leveling Mount, Leveling Mount Type Anti-Vibration, Base Dia. 1.88 in, Height 3.75 in, Load Capacity 500 lb, Thread Size 1/2 In.-13, Construction Steel, Hex 3/4 in, Includes Locking Nut, Bolt Length 2 in, Finish Yellow Zinc-Plated, Base Material Steel, Thrust Pad Material Anti-Vibration Pad, Anti-Vibration Yes, Base Steel w/ Anti-Vibration Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Key Lock, Black, 10 PK (87710)
- MSI Durban White 12"x24" Polished Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0592)
- JEFFREY ALEXANDER of the 128 mm Center-to-Center Matte Black Square Sutton Cabinet Bar Pull 20PK (635-128MB-20)
- ZORO SELECT Bracket End Cap, Steel, 2-1/4"L (1XNA1)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (BSNYLB23-EL)
- S & W Level Mount, Swivel Stud, 1/2-13, 4in Base (BNYLB44-EL)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (BNYLB23)
- S & W Level Mount, Fixed Stud, 1/2-13, 2-13/32 in (SG-09)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (SSW-1A)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (SSW-2)
- KIPP Cap Nut W. Collar Hygienic Usit® D=M12, Stainless Steel 1.4404 Polished Ehedg (K1493.12)
- S & W Leveling Feet & Pads