Shop All Leveling Mounts
S & W
Level Mount, Anti-Vibe, 1-1/4-7, 6 in. Base
Mfr # BSW-6M
Zoro # G0649126
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.875 in
- Load Capacity 10,000 lb
- Thread Size 1-1/4-7
- Leveling Mount Type Anti-Vibration
- Base Dia. 6 in
Product Information
- Brand S & W
- MFR # BSW-6M
- Zoro # G0649126
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 6.875 in |
Thread Size | 1-1/4-7 |
Base Dia. | 6 in |
Bolt Length | 4 in |
Details
Item | Leveling Mount |
Load Capacity | 10,000 lb |
Leveling Mount Type | Anti-Vibration |
Finish | Yellow Zinc |
Construction | Steel |
Includes | Locking Nut |
Hex | 1-7/8 in |
Base | Steel w/ Anti-Vibration Pad |
Base Material | Steel |
Anti-Vibration | Yes |
Thrust Pad Material | Anti-Vibration Pad |
Description
Leveling Mount, Leveling Mount Type Anti-Vibration, Base Dia. 6 in, Height 6.88 in, Load Capacity 10,000 lb, Thread Size 1 1/4 In.-7, Construction Steel, Hex 1-7/8 in, Includes Locking Nut, Bolt Length 4 in, Finish Yellow Zinc-Plated, Base Material Steel, Thrust Pad Material Anti-Vibration Pad, Anti-Vibration Yes, Base Steel w/ Anti-Vibration Pad
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Disc Magnet, Neodymium, 1/2 in. (NE7550NP35)
- GARLOCK Gasket, Fiber, 1/16 In T, 15 x 15 In (5500)
- DELTANA Surface Bolt With Off-Set, Heavy Duty Bright Brass 42" (FPG423)
- ZORO SELECT O-Ring, Dash 227, Viton, 0.13 In., PK10 (U38875.012.0212)
- S & W Level Mount, Fixed Stud, 5/16-18, 1-13/64in (G-03)
- S & W Level Mount, Anti-Vibe, 3/8-16, 1-1/4 in. (TSW-1M)
- S & W Leveling Mount, Boltless, 3/4-10, 3 in Base (TSW-4N)
- S & W Level Mount, Swivel Stud, 1/2-13, 3in Base (NYL B34)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (BSW-4N)
- S & W Leveling Mount, Boltless, 5/8-11, 5 in Base (BNYLC5-T)
- J.W. WINCO JW Winco WN6000306 Cross Block (WN6000306)
- S & W Leveling Feet & Pads