Shop All Furniture Glides
S & W
Furniture Glides, Screw-In, Rd, 1-7/32", PK4
Mfr # SW-5T15
Zoro # G4291533
product price: $8.99
/pk 4, $2.25/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Floor Surface Type Carpet, Hard Surfaces, Vinyl
- Load Capacity 125 lb
- Dia. 1 7/32 in
- Thread Size 1/4"-20
Product Information
- Brand S & W
- MFR # SW-5T15
- Zoro # G4291533
- Country of Origin Taiwan, Province of China
- Category Furniture Glides
Dimensions
Dia. | 1 7/32 in |
Thread Size | 1/4"-20 |
Height | 1 3/8 in |
Details
Item | Furniture Glides |
Shape | Round |
Floor Surface Type | Carpet, Hard Surfaces, Vinyl |
Load Capacity | 125 lb |
Furniture Tip Cushion Material | Polyethylene |
Furniture Tip Attachment Method | Screw-In |
Primary Furniture Tip Material | Steel |
Primary Furniture Tip Color | Silver |
Description
Furniture Glides, Floor Surface Type Carpet, Hard Surfaces, Vinyl, Screw-In, Shape Round, Primary Furniture Tip Material Steel, Furniture Tip Cushion Material Polyethylene, Dia. 1 7/32 in, Primary Furniture Tip Color Silver, Height 1 3/8 in, Load Capacity 125 lb, Thread Size 1/4 In.-20, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Hinge Screen Door Alum (K5093)
- JEFFREY ALEXANDER 96 mm Center-to-Center Distressed Oil Rubbed Bronze Bremen 1 Cabinet Pull (527DMAC)
- FALCON W Series Cylindrical Passage Lock Dane Lever US3 (W101S D 605)
- DURABLE OFFICE PRODUCTS Key Tags, Assorted, 24 PK (194900)
- S & W Furniture Glides, Screw-In, Rd, 1-9/16", PK4 (SW-5T16)
- S & W Furniture Glides, Screw-In, Rd, 1-9/16", PK4 (SW-5T17)
- S & W Furniture Glide, PK4 (SW-4T51-MC)
- S & W Furniture Glides, Screw-In, Rd, 1-1/8", PK4 (SW-5T21)
- S & W Furniture Glides, Screw-In, Rd, 1-1/8", PK4 (SW-5T18)
- S & W Furniture Glides, Screw-In, Rd, 1-1/8", PK4 (SW-5T12)
- J.W. WINCO JW Winco GN338 32WGBL Washer (32WGBL)
- S & W Furniture Glides