Shop All Furniture Glides
S & W
Furniture Glides, Screw-In, Rd, 1-1/8", PK4
Mfr # SW-5T12
Zoro # G4291524
product price: $5.89
/pk 4, $1.47/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Floor Surface Type Carpet, Hard Surfaces, Vinyl
- Load Capacity 50 lb
- Dia. 1 1/8 in
- Thread Size #8-32
Product Information
- Brand S & W
- MFR # SW-5T12
- Zoro # G4291524
- Country of Origin Taiwan, Province of China
- Category Furniture Glides
Dimensions
Dia. | 1 1/8 in |
Thread Size | #8-32 |
Height | 1 3/16 in |
Details
Item | Furniture Glides |
Shape | Round |
Floor Surface Type | Carpet, Hard Surfaces, Vinyl |
Load Capacity | 50 lb |
Furniture Tip Cushion Material | Polyethylene |
Primary Furniture Tip Material | Steel |
Primary Furniture Tip Color | Silver |
Furniture Tip Attachment Method | Screw-In |
Description
Furniture Glides, Floor Surface Type Carpet, Hard Surfaces, Vinyl, Screw-In, Shape Round, Primary Furniture Tip Material Steel, Furniture Tip Cushion Material Polyethylene, Dia. 1 1/8 in, Primary Furniture Tip Color Silver, Height 1 3/16 in, Load Capacity 50 lb, Thread Size #8-32, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Rams Head Architectural Grade PVC Combination Pediment, 46"W x 18-3/8"H x 2-3/4"P (PEDPC046X185RHP00)
- ZORO SELECT Hole Plug, Hole D 9/16 In, Wh, PK25 (1ELV4)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Hinge, 1-1/2 In H, PK4 (HSCFV112)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Round Steel Body, Boron Shackle, 7/8 in W (6230KA-10G501)
- S & W Furniture Glides, Screw-In, Rd, 1-1/8", PK4 (SW-5T19)
- S & W Furniture Glides, Screw-In, Rd, 1-1/8", PK4 (SW-5T21)
- S & W Furniture Glide, PK4 (SW-4T52-MC)
- S & W Furniture Glides, Screw-In, Rd, 1-9/16", PK4 (SW-5T17)
- S & W Furniture Glides, Screw-In, Rd, 1-7/32", PK4 (SW-5T15)
- S & W Furniture Glide, PK4 (SW-4T51-MC)
- PROSOURCE Glide Base Nail W/Felt 3/4In (FE-50320-PS)
- S & W Leveling Feet & Pads